LSCTIP - Mixing Nozzle

Eaton

  • $81.66 (Each)
  • $81.66 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LSCTIP
Manufacturer
Eaton
Manufacturer's Part Number
LSCTIP
Description
Mixing Nozzle
Eaton Crouse-Hinds Series Chico Liquidseal Replacement Mixing Nozzle, Used With Terminator Ii TMCX Cable Glands
Slang Terms

Categories
Tool Kits - Miscellaneous Hand Tools
Classification
Hazardous Location Fittings
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
662276488403 / 00662276488403
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.66 (Each)
Resources
Images
 
 
LSCTIP - Small Image
 
LSCTIP - Large Image
Attachments
 
 
LSCTIP - Specification Sheet
Dimensions and Weight
Size
Fits 200ml Cartridge
Descriptions
Product Type
Nozzle Mixer 0106750
Description
MIXING NOZZLE
extra long description
CRS-H LSCTIP NOZZLE MIXER 0106750
Features
Eaton Crouse-Hinds series cable gland accessories include barrier compounds, Cold Shrink corrosion protection kits, locknuts and plugs. Chico LiquidSeal, an innovative liquid sealing compound with fast gel and cure times, simplifies installation and reduces waiting times. Cold Shrink corrosion protection kits are specially designed for Eaton’s Crouse-Hinds series TMC, TMCX and TECK glands to provide protection against corrosive elements like salt spray and moisture.
Long Description
Eaton Crouse-Hinds series Chico LiquidSeal replacement mixing nozzle, Used with Terminator II TMCX cable glands
Special Features
Fast Curing Barrier
Additional Information
Temperature Range
-60 to + 60 Degrees C
dimensions
10.0000 IN X 6.0000 IN X 1.0000 IN
Form
2 Part Compound
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LSCTIP
GTIN
00662276488403
UPC
662276488403
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Replacement mixing nozzle
Packaging
Weight per each
0.61
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
There were no add-on items found for LSCTIP.

* All prices subject to change.