LL57SA - 1-1/2" Alu LL FM7 Conduit Body

Eaton

  • $127.51 (Each)
  • $127.51 (Each)

  • $255.02 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LL57SA
Manufacturer
Eaton
Manufacturer's Part Number
LL57 SA
Description
1-1/2" Alu LL FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LL Shape, 1-1/2"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274525013 / 00782274525013
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.51 (Each)
Standard Packaging
$255.02 (Per 2)
Resources
Images
 
 
LL57SA - Small Image
 
LL57SA - Large Image
 
LL57SA - Large Image
 
LL57SA - Large Image
 
LL57SA - Large Image
Attachments
 
 
LL57SA - Specification Sheet
Tech Bulletins
 
 
LL57SA - Tech Bulletin
Other Links
 
 
LL57SA - Other
 
LL57SA - Other
 
LL57SA - Other
 
LL57SA - Other
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/2 in
Height
2-9/16
Width
3-9/16
Length
7-1/8
Descriptions
Description
1-1/2" ALU LL FM7 CONDUIT BODY
Product Type
1 1/2 LL Al Form 7 CNDT Body
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H LL57 SA 1 1/2 LL AL FORM 7 CN
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LL shape, 1-1/2"
Additional Information
dimensions
7.1300 IN X 2.5600 IN X 3.5600 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LL57 SA
GTIN
00782274525013
UPC
782274525013
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.2
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels
These alternate items can be purchased instead of LL57SA.
Jump To:

Similar Items

Similar items are close alternatives to LL57SA, though they may not be 100% alike.

FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 7....
  • Our Part #: LL57SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LL57SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($891.70)
LL57SA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LL57SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LL57-SA Appleton Electric 781381600873
LL57-SA Eaton Crouse-Hinds 00782274525013
LL57SA Killark 00783936080147
LL57-SA O-Z Gedney 00781381600873
LL57SA Thomas & Betts 00786210103778

* All prices subject to change.