LL250M - 2-1/2" LL FM5 Conduit Body

Eaton

  • $196.77 (Each)
  • $196.77 (Each)

  • $19,676.66 (Per 100)
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
LL250M
Manufacturer
Eaton
Manufacturer's Part Number
LL250M
Description
2-1/2" LL FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LL Shape, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756196 / 00782274756196
Weight per unit
11.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$196.77 (Each)
Carton
$196.77 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
1
Resources
Tech Bulletins
 
 
LL250M - Tech Bulletin
Attachments
 
 
LL250M - Specification Sheet
Images
 
 
LL250M - Small Image
 
LL250M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Hot Dip Galvanized
Dimensions and Weight
Height
3.90
Hub Size
2-1/2 in
Length
13.60
Width
5.71
Descriptions
Description
2-1/2" LL FM5 CONDUIT BODY
Extra Long Description
CRH LL250M 2 1/2 FORM 5 LL COND BOD
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LL shape, 2-1/2"
Product Type
2 1/2 Form 5 LL Cond Body Malleable
Special Features
Weight 1105 Lb per 100
Additional Information
Dimensions
13.6000 IN X 3.9000 IN X 5.7100 IN
Form
Form 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LL250M
GTIN
00782274756196
UPC
782274756196
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
11.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pine Bluff
1 View Store
These alternate items can be purchased instead of LL250M.
Jump To:

Similar Items

Similar items are close alternatives to LL250M, though they may not be 100% alike.

Cross Referenced

These items are similar to LL250M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LL250-M Appleton Electric 00781381480604
LL250M Appleton Electric n/a
LL78 Appleton Electric 781381744195
LL-67 Bridgeport Fittings 00781747063670
LL-250M Eaton Crouse-Hinds 00782274756196
LL78 Eaton Crouse-Hinds 00782274525600
LL250M LH Dottie 00781002815648
MLL250 Garvin Industries 00785592407825
OLL7M Killark n/a
OLL-7M Killark 00783936480589
LLLA-250 Madison Electric 00784297323775
MLL-250 Orbit Industries 00835243009653
LL-250 O-Z Gedney 00783126379204
LL250M Thomas & Betts 00786210961354
LL78 Thomas & Betts 00786210165943
LL250M Thomas & Betts Conduit n/a
LL7M Topaz 00751338212008

* All prices subject to change.

Begin Live Chat