LCC7 - 2-1/2" Cbltry Clamp

Eaton

  • $324.32 (Each)
  • $324.32 (Each)

Availability: In Stock Locally
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
LCC7
Manufacturer
Eaton
Manufacturer's Part Number
LCC7
Description
2-1/2" Cbltry Clamp
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 2-1/2", For Use With Outside Rail Tray
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128689 / 00782274128689
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.32 (Each)
Resources
Images
 
 
LCC7 - Small Image
 
LCC7 - Large Image
 
LCC7 - Large Image
 
LCC7 - Large Image
Attachments
 
 
LCC7 - Specification Sheet
Tech Bulletins
 
 
LCC7 - Tech Bulletin
Other Links
 
 
LCC7 - Other
 
LCC7 - Other
 
LCC7 - Other
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
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Width
2-11/16 in
Height
5-13/16 In
Descriptions
Description
2-1/2" CBLTRY CLAMP
Product Type
2 1/2 Cab Tray CNDT Clamp - Outside Rail
extra long description
CRS-H LCC7 2 1/2 CAB TRAY CNDT CLAM
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
Long Description
Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 2-1/2", For use with outside rail tray
Additional Information
dimensions
2.6900 IN X 2.6900 IN X 5.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC7
GTIN
00782274128689
UPC
782274128689
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
1.98
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC7.
Jump To:

Cross Referenced

These items are similar to LCC7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TCC250300G Appleton Electric 00781381621335
LCC7 Eaton Crouse-Hinds 00782274128689
LCC8 Eaton Crouse-Hinds 00782274128696
CTC250 O-Z Gedney 00783126099768
CTC300 O-Z Gedney 00783126099799

* All prices subject to change.

Begin Live Chat