LB45CGN - 1-1/4" Al LB SRS5 CNDT BC&G

Eaton

  • $41.90 (Each)
  • $41.90 (Each)

  • $83.81 (Per 2)

  • $4,190.30 (Per 100)

Available from manufacturer.
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
LB45CGN
Manufacturer
Eaton
Manufacturer's Part Number
LB45 CGN
Description
1-1/4" Al LB SRS5 CNDT BC&G
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LB Shape, Body, Traditional Cover and Gasket, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564743725 / 00784564743725
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.90 (Each)
Carton
$83.81 (Per 2)
Stock Availability
Ennis
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
LB45CGN - Small Image
 
LB45CGN - Large Image
Attachments
 
 
LB45CGN - Specification Sheet
Brochures
 
 
LB45CGN - Brochure
Other Links
 
 
LB45CGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
1-1/4 in
Width
2.49
Height
3.50
Length
7.79
Descriptions
Description
1-1/4" AL LB SRS5 CNDT BC&G
Product Type
1 1/4 RGD LB Cond Body CVR and GSKT Al
extra long description
MIDWEST LB45 CGN 1 1/4 RGD LB COND
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LB shape, Body, traditional cover and gasket, 1-1/4"
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Additional Information
Form
Series 5
dimensions
7.7900 IN X 2.4900 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
LB45 CGN
Brand
Eaton
GTIN
00784564743725
UPC
784564743725
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
1.4
Carton
2
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LB45CGN.
Jump To:

Similar Items

Similar items are close alternatives to LB45CGN, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Coated, 1-1/4 In Trade Size, 32.30 Cu.In Capac...
  • MFR Part #: LB125DCG
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,197.74) ·
LB125DCG - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$59.89

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1-1/4 Inch
  • MFR Part #: LB-44CG
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 2 ($99.75) · 10 ($498.73) ·
LB44CG - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$49.87

Each

QTY:
Each
Add
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1.250 In; Material: Die Cas...
  • MFR Part #: 12804
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.65) ·
12804 - Mulberry Metal

Check local availability

Total Availability: Out of Stock

Book Price

$21.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LB45CGN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB125ACGA Appleton Electric 78138182596
LB-125ACGA Appleton Electric 00781381825962
9313LBCG Arlington n/a
933LBCG Arlington n/a
LB-44CG Bridgeport Fittings 00781747036445
LB44CG Bridgeport Fittings 78174703644
LB45 CGN Eaton Crouse-Hinds 00784564743725
LB45CGN Eaton Crouse-Hinds 78456474372
LB125CG LH Dottie 00781002107286
LB125 Garvin Industries 00785592405692
58612 Halex 00051411586126
OLB4CG Killark 78393648003
OLB-4CG Killark 00783936480039
LBLA-125 Madison Electric 00784297323546
12804 Mulberry 00095327128049
LB125CG Neer n/a
LB125ACG Neer n/a
LB125ACG O-Z Gedney 00783126062229
LBC-125A Producto Electric Corp. n/a
EALB-4CG Raco n/a
RLB125 Raco 00092326211949
8804A Regal n/a
603-CGV Teddico-BWF 00087115752208
DALB-4-CG Thomas & Betts 00042269810730
DALB4CG Thomas & Betts 04226981073
DALB-4-CG Thomas & Betts Conduit n/a
LB4CG Topaz 00751338208711

* All prices subject to change.

Begin Live Chat