LB35CGN - 1" Al LB SR5 CNDT CB&G

Eaton

  • $23.54 (Each)
  • $23.54 (Each)

  • $117.72 (Per 5)

  • $2,354.34 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LB35CGN
Manufacturer
Eaton
Manufacturer's Part Number
LB35 CGN
Description
1" Al LB SR5 CNDT CB&G
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LB Shape, Body, Traditional Cover and Gasket, 1"
Slang Terms

Categories
Unilets) - Alum
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564743718 / 00784564743718
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.54 (Each)
Carton
$117.72 (Per 5)
Resources
Images
 
 
LB35CGN - Small Image
 
LB35CGN - Large Image
Attachments
 
 
LB35CGN - Specification Sheet
Brochures
 
 
LB35CGN - Brochure
Other Links
 
 
LB35CGN - Other
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
1 in
Width
1.74
Height
2.74
Length
5.79
Descriptions
Product Type
1 RGD LB Cond Body CVR and GSKT Al
extra long description
MIDWEST LB35 CGN 1 RGD LB COND BODY
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Description
1" AL LB SR5 CNDT CB&G
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LB shape, Body, traditional cover and gasket, 1"
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Additional Information
dimensions
5.7900 IN X 1.7400 IN X 2.7400 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LB35 CGN
GTIN
00784564743718
UPC
784564743718
Taxonomies, Classifications, and Categories
Type
Conduit outlet body
Packaging
Weight per each
0.64
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
You must have an account to view stock levels
These alternate items can be purchased instead of LB35CGN.
Jump To:

Cross Referenced

These items are similar to LB35CGN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LB100ACGA Appleton Electric 78138182595
LB-100ACGA Appleton Electric 00781381825955
9312LBCG Arlington n/a
932LBCG Arlington n/a
LB-43CG Bridgeport Fittings 00781747036438
LB43CG Bridgeport Fittings 78174703643
LB35 CGN Eaton Crouse-Hinds 00784564743718
LB35CGN Eaton Crouse-Hinds 78456474371
LB100CG LH Dottie 00781002107262
LB100 Garvin Industries 00785592405685
58610 Halex 00051411586102
OLB3CG Killark 78393604927
OLB-3CG Killark 00783936049274
LBLA-100 Madison Electric 00784297323539
12803 Mulberry 00095327128032
LB100CG Neer n/a
LB100ACG Neer n/a
LB100ACG O-Z Gedney 00783126062199
LBC-100A Producto Electric Corp. n/a
EALB-3CG Raco n/a
RLB100 Raco 00092326211932
8803A Regal n/a
602-CGV Teddico-BWF 00087115751157
DALB-3-CG Thomas & Betts 00042269810723
DALB3CG Thomas & Betts 04226981072
DALB-3-CG Thomas & Betts Conduit n/a
LB3CG Topaz 00751338208612

* All prices subject to change.

false