K250S - 2-1/2" - 3" FM5 CVR

Eaton

  • $22.11 (Each)
  • $22.11 (Each)

  • $110.56 (Per 5)

  • $2,211.12 (Per 100)
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
K250S
Manufacturer
Eaton
Manufacturer's Part Number
K250S
Description
2-1/2" - 3" FM5 CVR
Cover, Form 5 Body Type, 2-1/2 In;3 In Trade Size, Screw On, 150 LB/100
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756486 / 00782274756486
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.11 (Each)
Carton
$110.56 (Per 5)
Resources
Tech Bulletins
 
 
K250S - Tech Bulletin
Attachments
 
 
K250S - Specification Sheet
Brochures
 
 
K250S - Brochure
Other Links
 
 
K250S - Other
Images
 
 
K250S - Small Image
 
K250S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
2-1/2 In, 3 In
Descriptions
Product Type
Cover
Long Description
Cover, Form 5 Body Type, 2-1/2 in;3 in Trade Size, Screw On, 150 lb/100
Short Description
Cover, 2-1/2 in;3 in, Form 5 Body, Steel
Special Features
Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated
extra long description
CRS-H K250S 2 1/2 AND 3 FORM 5 SHEE
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
2-1/2" - 3" FM5 CVR
Additional Information
for use with
Conduit Outlet Body
Standards Met
UL 514B Listed;cUL Listed;CSA Certified C22.2
package quantity
5 CT
body type
Form 5
includes
Stainless Steel Screw;Nylon Washers and Gasket
Mounting Type
Screw On
dimensions
12.2500 IN X 4.3100 IN X 0.7500 IN
Form
Form 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
K250S
GTIN
00782274756486
UPC
782274756486
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
2-1/2 in;3 in
Packaging
Weight
150 lb/100
Weight per each
0.95
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K250S.
Jump To:

Similar Items

Similar items are close alternatives to K250S, though they may not be 100% alike.

Blank Cover, Form 7 Body Type, 3/8 In Trade Size, Wedge Nut, 0.97 LB/Ea
  • Our Part #: 870
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 870
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($250.45) ·
870 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$50.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K250S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
870 Appleton Electric 00781381507486
SC-67 Bridgeport Fittings 00781747066671
K250S Eaton Crouse-Hinds 00782274756486
SC250/300 LH Dottie n/a
DOM-250300 Garvin Industries n/a
59230B Halex n/a
OL78M Killark n/a
BS-250S O-Z Gedney 00783126060607
BS250S O-Z Gedney 00783126060607
SC-250 Producto Electric Corp. n/a
K250S Thomas & Betts 00786210961033
870S Thomas & Betts 00786210985947
K250S Thomas & Betts Conduit n/a
577S Topaz 00751338155701

* All prices subject to change.

Begin Live Chat