K200S - 2" Mall FM5 Conduit Body CVR

Eaton

  • $13.69 (Each)
  • $13.69 (Each)

  • $68.43 (Per 5)

  • $1,368.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
K200S
Manufacturer
Eaton
Manufacturer's Part Number
K200S
Description
2" Mall FM5 Conduit Body CVR
Cover, Form 5 Body Type, 2 In Trade Size, Screw On, 50 LB/100
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756479 / 00782274756479
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.69 (Each)
Carton
$68.43 (Per 5)
Resources
Images
 
 
K200S - Small Image
 
K200S - Large Image
Attachments
 
 
K200S - Specification Sheet
Brochures
 
 
K200S - Brochure
Tech Bulletins
 
 
K200S - Tech Bulletin
Other Links
 
 
K200S - Other
Dimensions and Weight
Hub Size
2 in
Descriptions
Product Type
Cover
Long Description
Cover, Form 5 Body Type, 2 in Trade Size, Screw On, 50 lb/100
Short Description
Cover, 2 in, Form 5 Body, Steel
Special Features
Simplifying Installation, Reducing Inventory and Labor Costs;NEMA 4 Rated
extra long description
CRS-H K200S 2 FORM 5 COVER SHEET ST
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
2" MALL FM5 CONDUIT BODY CVR
Additional Information
body type
Form 5
includes
Stainless Steel Screw;Nylon Washers and Gasket
Mounting Type
Screw On
for use with
Conduit Outlet Body
Standards Met
UL 514B Listed;cUL Listed;CSA Certified C22.2
package quantity
5 CT
dimensions
9.5000 IN X 3.1900 IN X 0.5000 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
K200S
GTIN
00782274756479
UPC
782274756479
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
2 in
Packaging
Weight
50 lb/100
Weight per each
0.52
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels
These alternate items can be purchased instead of K200S.
Jump To:

Similar Items

Similar items are close alternatives to K200S, though they may not be 100% alike.

Blank Cover, Form 7 Body Type, 2 In Trade Size, 7 In Length, Wedge Nut, 0.44 LB/...
  • Our Part #: 670
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 670
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 20 ($586.00)
670 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$29.30

Each

QTY:
Each
Add
Cover, Zinc Electroplated, Form 35 Body Type, 2 In Trade Size, Screw, 0.8 LB/Ea
  • Our Part #: K200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K200
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($104.20) · 50 ($1,042.00)
K200 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.84

Each

QTY:
Each
Add
Stamped Cover, Zinc Electroplated, Form 7 Body Type, 2 In Trade Size, 2 In Hub S...
  • Our Part #: 670
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 670
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($89.60) · 50 ($896.00)
670 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to K200S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K200 Appleton Electric 00781381471404
670 Appleton Electric 00781381507479
984S Arlington n/a
SC-66 Bridgeport Fittings 00781747066664
K200S Eaton Crouse-Hinds 00782274756479
SC200 LH Dottie 00781002816027
DOM-200 Garvin Industries n/a
59220B Halex 00051411592202
OL60M Killark n/a
LS-200 Madison Electric 00784297332548
BS-200S O-Z Gedney 00783126060553
SC-200 Producto Electric Corp. n/a
K200S Thomas & Betts 00786210976938
SG-2 Thomas & Betts n/a
670S Thomas & Betts 00786210985923
K200S Thomas & Betts Conduit n/a
576S Topaz 00751338155602

* All prices subject to change.