JM5 - Top Hat

Eaton

  • $324.60 (Each)
  • $324.60 (Each)
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
JM5
Manufacturer
Eaton
Manufacturer's Part Number
JM5
Description
Top Hat
Champ Cover Stan Conduit, Copper Free Aluminum, 1-1/2 In Hub Size, 2.45 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
782274490502 / 00782274490502
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$324.60 (Each)
Resources
Images
 
 
JM5 - Small Image
 
JM5 - Large Image
 
JM5 - Large Image
 
JM5 - Large Image
 
JM5 - Large Image
Specifications Sheets
 
 
JM5 - Specification Sheet
Attachments
 
 
JM5 - Specification Sheet
Other Links
 
 
JM5 - Other
 
JM5 - Other
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
Copper Free Aluminum
Dimensions and Weight
Hub Size
1-1/2 in
Descriptions
Description
TOP HAT
Product Type
Angle Stanchion
Long Description
Champ Cover Stan Conduit, Copper Free Aluminum, 1-1/2 in Hub Size, 2.45 lb
Short Description
Champ Cover Stan Conduit, Copper-Free Aluminum, 1-1/2 in Hub
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
Special Features
HID AND LED STANCHION MOUNT
extra long description
CRS-H JM5 CHAMP COVER STAN CONDUIT
Additional Information
Standards Met
UL;CSA C22.2
dimensions
1.3000 IN X 11.3000 IN X 3.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
JM5
GTIN
00782274490502
UPC
782274490502
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Mounting module
Packaging
Weight
2.45 lb
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of JM5.
Jump To:

Cross Referenced

These items are similar to JM5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JM5 Eaton Crouse-Hinds 00782274490502
MBD-5 Killark n/a
DMD150 O-Z Gedney n/a
VS5 Thomas & Betts Conduit n/a
KPS150 Appleton Electric 00781381548472
KPST150 Appleton Electric 00781381548496
PM5 Eaton Crouse-Hinds 00782274328324
VMD5B Killark 00783936781037
VMS5B Killark 00783936786650
HLMDB5 Raco n/a
KHD5B Raco n/a
VS5 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat