HUB6 - 2" STL Ins Conduit Hub

Eaton

  • $77.44 (Each)
  • $77.44 (Each)

  • $7,743.80 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HUB6
Manufacturer
Eaton
Manufacturer's Part Number
HUB6
Description
2" STL Ins Conduit Hub
Eaton Crouse-Hinds Series Hub Conduit Hub, Malleable Iron, 2", Space-Saver
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274490403 / 00782274490403
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.44 (Each)
Carton
$77.44 (Each)
Resources
Images
 
 
HUB6 - Small Image
 
HUB6 - Large Image
Attachments
 
 
HUB6 - Specification Sheet
Tech Bulletins
 
 
HUB6 - Tech Bulletin
Features
Material
Malleable Iron
connection
Male Threaded, Tapered Female Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
2 in
Descriptions
Description
2" STL INS CONDUIT HUB
Product Type
2 Cond Hub Cast Iron
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
extra long description
CRS-H HUB6 2 COND HUB CAST IRON
Long Description
Eaton Crouse-Hinds series HUB conduit hub, Malleable iron, 2", Space-Saver
Special Features
3 In Diameter X 1-11/16 In Length, Weight 10 Lb per 100
Additional Information
dimensions
2.9300 IN X 2.9300 IN X 2.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
HUB6
GTIN
00782274490403
UPC
782274490403
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Conduit hub
Packaging
Weight per each
1.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA FB-1, Class I Div 2, Class II Div 1 2, Class III Div 1 2
standard
UL 514B, CUL, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of HUB6.
Jump To:

Cross Referenced

These items are similar to HUB6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB-200 Appleton Electric 00781381462808
HUB6 Eaton Crouse-Hinds 00782274490403
MLWH-200 Madison Electric 00784297012990
CH-200 O-Z Gedney 00783126092752
CH200T O-Z Gedney 00783126092783
CHM-200T O-Z Gedney 00783126194302
CHM200 Sepco 00785994708759
375 Thomas & Betts 00786210003757
HTGZ6 Thomas & Betts 00042269494909
206M Topaz 00751338116023
There were no add-on items found for HUB6.

* All prices subject to change.