GUSC2013AH - Encl W/SW

Eaton

  • $1039.79 (Each)
  • $1,039.79 (Each)

Availability: Currently Out Of Stock
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
GUSC2013AH
Manufacturer
Eaton
Manufacturer's Part Number
GUSC2013 AH
Description
Encl W/SW
Eaton Crouse-Hinds Series Gusc Snap Switch, 20A/30A, Three-Pole, With Switch, 2 X 3/4" NPT Entries, 2 HP, Feraloy Iron Alloy, Through Feed, 3/4", 250/600 Vac
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Enclosures & Cabinets Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782274477503 / 00782274477503
Weight per unit
7.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,039.79 (Each)
Resources
Images
 
 
GUSC2013AH - Small Image
 
GUSC2013AH - Large Image
 
GUSC2013AH - Large Image
 
GUSC2013AH - Large Image
Attachments
 
 
GUSC2013AH - Specification Sheet
Tech Bulletins
 
 
GUSC2013AH - Tech Bulletin
Other Links
 
 
GUSC2013AH - Other
 
GUSC2013AH - Other
 
GUSC2013AH - Other
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
250/600 Vac
Poles
3
connection
3/4 IN hub
Material
FERALOY IRON ALLOY
Descriptions
Description
ENCL W/SW
Product Type
Gusc Cir BRKR Load CTR Quicklag
Features
Crouse-Hinds series GUSC snap switches are used in a rigid metallic conduit system for surface mounting adjacent to or remote from the equipment being controlled. They also prevent arcing of the enclosed switches from causing ignition of a specific hazardous atmosphere external to the enclosure.
Long Description
Eaton Crouse-Hinds series GUSC snap switch, 20A/30A, Three-pole, With switch, 2 x 3/4" NPT entries, 2 HP, Feraloy iron alloy, Through feed, 3/4", 250/600 Vac
extra long description
CRS-H GUSC2013 AH GUSC CIR BRKR LOA
Additional Information
trip range
20
dimensions
6.0600 IN X 4.1300 IN X 6.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUSC2013 AH
GTIN
00782274477503
UPC
782274477503
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Snap switch
Packaging
Weight per each
7.85
Carton
1
Uses, Certifications, and Standards
environmental conditions
Class I, Div 1 Groups C, D
Enclosure
Feraloy iron alloy
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat