GUA0672 - 3" Nipple Cover

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUA0672
Manufacturer
Eaton
Manufacturer's Part Number
GUA0672
Description
3" Nipple Cover
Eaton Crouse-Hinds Series Condulet Gua Nipple Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, 3/4" Fixture Stem Size, 12 Thread Pitch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274459806 / 00782274459806
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GUA0672 - Small Image
 
GUA0672 - Large Image
Attachments
 
 
GUA0672 - Specification Sheet
Tech Bulletins
 
 
GUA0672 - Tech Bulletin
Other Links
 
 
GUA0672 - Other
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
Copper-Free Aluminum
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
3 in diameter
Descriptions
Product Type
3 Dia 3/4 Stem THRD Pitch 12 Nipple CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
extra long description
CRS-H GUA0672 3 DIA 3/4 STEM THRD P
Description
3" NIPPLE COVER
Long Description
Eaton Crouse-Hinds series Condulet GUA nipple cover, 3" cover opening diameter, Copper-free aluminum, 3/4" fixture stem size, 12 thread pitch
Special Features
3/4" fixture stem size
Additional Information
dimensions
3.2500 IN X 2.4700 IN X 3.2500 IN
Manufacturer Information
Manufacturers Part Number
GUA0672
Brand
Eaton
GTIN
00782274459806
UPC
782274459806
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Nipple cover
Packaging
Weight per each
0.65
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GUA0672.
Jump To:

Cross Referenced

These items are similar to GUA0672 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XJAFC Adalet 00781063162705
GRK-75 Appleton Electric 00781381442107
GRK75A Appleton Electric 00781381621946
GUA0672 Eaton Crouse-Hinds 00782274459806
GUA0672WOD Eaton Crouse-Hinds n/a
GUA0687WOD Eaton Crouse-Hinds n/a
GUAHC-75 O-Z Gedney 00783126247176

* All prices subject to change.

Begin Live Chat