GLS1 - 1/2" RGD Insltd Throat Set SCRW GRND BSHNG

Eaton

  • $8.27 (Each)
  • $8.27 (Each)

  • $413.69 (Per 50)

  • $827.38 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GLS1
Manufacturer
Eaton
Manufacturer's Part Number
GLS1
Description
1/2" RGD Insltd Throat Set SCRW GRND BSHNG
Eaton Crouse-Hinds Series GLS Grounding Bushing, Rigid/Imc, Aluminum Lug, #4-14 Awg, Malleable Iron, 105°C, Threadless, 1/2"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564112316 / 00784564112316
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.27 (Each)
Carton
$8.27 (Each)
Standard Packaging
$413.69 (Per 50)
Resources
Images
 
 
GLS1 - Small Image
 
GLS1 - Large Image
Attachments
 
 
GLS1 - Specification Sheet
Tech Bulletins
 
 
GLS1 - Tech Bulletin
Features
Material
Malleable Iron Body, Plastic Throat Liner
connection
Set Screw
Dimensions and Weight
Size
1/2 in
Descriptions
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Product Type
1/2 RGD SS Throat Bush Insul 4-14 Al Lug
Description
1/2" RGD INSLTD THROAT SET SCRW GRND BSHNG
extra long description
MIDWEST GLS1 1/2 RGD SS THROAT BUSH
Long Description
Eaton Crouse-Hinds series GLS grounding bushing, Rigid/IMC, Aluminum lug, #4-14 AWG, Malleable iron, 105°C, Threadless, 1/2"
Special Features
With 14 To 4 AWG Aluminum Lug for Copper/Aluminum Grounding Conductor, Weight 5 Lb per 100
Additional Information
dimensions
1.0600 IN X 1.0600 IN X 0.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLS1
GTIN
00784564112316
UPC
784564112316
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Grounding bushing
Packaging
Weight per each
0.08
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of GLS1.
Jump To:

Cross Referenced

These items are similar to GLS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIB-50SL-4 Appleton Electric n/a
GIB50LS4AC Appleton Electric 00781381091367
TL-381 Bridgeport Fittings 00781747013811
GLS1 Eaton Crouse-Hinds 00784564112316
HGLS-1 Eaton Crouse-Hinds 00784564113757
IBC-50LS-4AC O-Z Gedney 00783126303704
BG-801 Thomas & Betts 00785991402001
BG050144 Thomas & Betts 00786210161532
BG-801A Thomas & Betts 00785991906905
BG-801 Thomas & Betts Conduit n/a
331MSS Topaz 00751338133211

* All prices subject to change.