GLL7 - 2-1/2" Mall Ins Ground Bushing

Eaton

  • $31.53 (Each)
  • $31.53 (Each)

  • $315.30 (Per 10)

  • $3,152.96 (Per 100)

Availability: In Stock Locally
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
GLL7
Manufacturer
Eaton
Manufacturer's Part Number
GLL 7
Description
2-1/2" Mall Ins Ground Bushing
Grounding Bushing, 2-1/2 In Trade Size, GLL Model, Insulated, #8 to 1/0 Awg Cable Size, 1 In Height, 3.313 In Diameter, 53 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123077 / 00784564123077
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.53 (Each)
Carton
$31.53 (Each)
Standard Packaging
$315.30 (Per 10)
Resources
Images
 
 
GLL7 - Small Image
 
GLL7 - Large Image
 
GLL7 - Large Image
Attachments
 
 
GLL7 - Specification Sheet
Tech Bulletins
 
 
GLL7 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Malleable Iron Body, Plastic Throat Liner
Dimensions and Weight
Height
1 in
Diameter
3.313 in
Size
2-1/2 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 2-1/2 in Trade Size, GLL Model, Insulated, #8 to 1/0 AWG Cable Size, 1 in Height, 3.313 in Diameter, 53 lb/100
Short Description
Grounding Bushing, 2-1/2 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
2-1/2" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 7 2 1/2 GRND BUSH 105C
Additional Information
Insulated/Non-Insulated
Insulated
Cable Size
#8 to 1/0 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
Standards Met
UL File No: E-6225;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
3.3100 IN X 3.3100 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 7
Model
GLL
GTIN
00784564123077
UPC
784564123077
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
53 lb/100
Weight per each
0.61
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLL7.
Jump To:

Similar Items

Similar items are close alternatives to GLL7, though they may not be 100% alike.

Insulated Grounding Bushing, 2-1/2 In Trade Size, Round, #14 to 1/0 Awg Cable Si...
  • Our Part #: 387DC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 387-DC
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($552.01) ·
387DC - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.08

Each

QTY:
Each
Add
2-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dua...
  • Our Part #: 456
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 456
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($104.23) ·
456 - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to GLL7 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BLG-2604 Appleton Electric 783126042368
GIB-250L-4AC Appleton Electric 781381091183
GIB-250L-4BC Appleton Electric 781381091732
GIB250L20AC Appleton Electric 781381091190
456 Arlington 18997004567
387 Bridgeport Fittings 781747003874
GLL 7 Eaton Crouse-Hinds 00784564123077
GLL-7 Eaton Crouse-Hinds 784564123077
GLL7 Eaton Crouse-Hinds 78456412307
MCBGI-250 Madison Electric 784297550263
MGBLL-250 Orbit Industries 835243053984
GBL-700 O-Z Gedney 687855350131
IBC-250L-20AC O-Z Gedney 783126303230
IBC-250L-4AC O-Z Gedney 783126303223
MIGB-86M Producto Electric Corp. 785244109695
1290 Raco 50169012901
3876 Thomas & Betts 786210038766
3886 Thomas & Betts 786210038865
BG-807 Thomas & Betts 785991402124
BG807 Thomas & Betts 78599140212
BG 807 Thomas & Betts Conduit n/a
327M Topaz 751338130906
337M Topaz 751338133907

* All prices subject to change.

Begin Live Chat