FSQC2320 - 2W-3P RCPT

Eaton

  • $2576.98 (Each)
  • $2,576.98 (Each)

In-Stock: 0 available locally (Charlotte, NC) (change location)
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
FSQC2320
Manufacturer
Eaton
Manufacturer's Part Number
FSQC2320
Description
2W-3P RCPT
Eaton Crouse-Hinds Series Arktite FSQC Interlocked Receptacle With Switch, 30A, Through Feed, Two-Wire, Three-Pole, Brass Contacts, Copper-Free Aluminum, Spring Door, 3/4", Two-Pole Switch, 120-600 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274417318 / 00782274417318
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,576.98 (Each)
Stock Availability
Charlotte
0
All Stores
0
Resources
Images
 
 
FSQC2320 - Small Image
 
FSQC2320 - Large Image
 
FSQC2320 - Large Image
 
FSQC2320 - Large Image
Attachments
 
 
FSQC2320 - Specification Sheet
Tech Bulletins
 
 
FSQC2320 - Tech Bulletin
Other Links
 
 
FSQC2320 - Other
 
FSQC2320 - Other
 
FSQC2320 - Other
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
120/240/480/600 V
insulation
Krydon
Dimensions and Weight
Width
5.75
Descriptions
Description
2W-3P RCPT
Product Type
30A 2W3P Ark DF Intlck RCPT Thru Hub 3/4
Features
Crouse-Hinds series Arktite FSQC interlocked receptacles are used to supply power to portable electrical equipment, such as hand lamps, lighting systems, power tools, conveyors and welders. Applicable in areas which are hazardous due to the presence of flammable vapors or gases and combustible dusts. Ideal for petroleum refineries, chemical and petrochemical plants, and facilities for processing and handling grain, flour and starch.
extra long description
CRS-H FSQC2320 30A 2W3P ARK DF INTL
Long Description
Eaton Crouse-Hinds series Arktite FSQC interlocked receptacle with switch, 30A, Through feed, Two-wire, three-pole, Brass contacts, Copper-free aluminum, Spring door, 3/4", Two-pole switch, 120-600 Vac
Special Features
With Spring Door, 3/4 In Hub, NEMA/EEMAC 3/7B/7C/7D/9F/9G/12 Enclosure
Additional Information
dimensions
4.7500 IN X 5.7500 IN X 10.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FSQC2320
GTIN
00782274417318
UPC
782274417318
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Interlocked receptacle with switch
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1010, CSA C22.2, CUL C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Charlotte Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FSQC2320.
Jump To:

Cross Referenced

These items are similar to FSQC2320 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
JBR3023-150 Appleton Electric 00781381632713
FSQX3023-100 Appleton Electric 00781381351904
EBRH3023DS Appleton Electric 00781381513388
FSQC2320 Eaton Crouse-Hinds 00782274417318
FSQC332 Eaton Crouse-Hinds 00782274416670
FSQC3320 Eaton Crouse-Hinds 00782274417394
FSQX232 Eaton Crouse-Hinds 00782274418223
FSQC232 Eaton Crouse-Hinds 00782274416632
FSQD232 Eaton Crouse-Hinds n/a
VSQ3023 Killark 00783936833316
APP# FSQX3023100 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat