FS2 - Single Gang Cast Iron Box W/ 3/4" Opening

Eaton

  • $50.97 (Each)
  • $50.97 (Each)

  • $254.85 (Per 5)

Availability: In Stock Locally
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
FS2
Manufacturer
Eaton
Manufacturer's Part Number
FS2
Description
Single Gang Cast Iron Box W/ 3/4" Opening
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 In Trade Size, 1 Hub, 3/4 In Hub Size, 2.75 In Width, 6.03 In Height, Surface Mount, 2.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
782274405902 / 00782274405902
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.97 (Each)
Standard Packaging
$254.85 (Per 5)
Resources
Images
 
 
FS2 - Small Image
 
FS2 - Large Image
 
FS2 - Large Image
 
FS2 - Large Image
 
FS2 - Large Image
Attachments
 
 
FS2 - Specification Sheet
Tech Bulletins
 
 
FS2 - Tech Bulletin
Other Links
 
 
FS2 - Other
 
FS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Shallow
Number of Gangs
1
Number of Hubs
1
Material
Electrogalvanized With Aluminum Acrylic Painted Feraloy Iron Alloy
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Color
Silver
Dimensions and Weight
Hub Size
3/4 in
Width
2.75 in
Height
6.03 in
Size
3/4 in
Descriptions
Description
SINGLE GANG CAST IRON BOX W/ 3/4" OPENING
Product Type
Device Box
Long Description
Device Box, Single Gang Box Style, Electrogalvanized and Aluminum Acrylic Paint, Silver, Shallow, 3/4 in Trade Size, 1 Hub, 3/4 in Hub Size, 2.75 in Width, 6.03 in Height, Surface Mount, 2.17 lb/EA
Short Description
Device Box, 3/4 in, Single Gang, Steel
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H FS2 3/4 NPT CST IRON FS BX SG
Special Features
Configuration Type FS, With Mounting Lug and Ground Screw, Dimension 2-3/4 In Width X 1-7/8 In Depth X 5-5/32 In Height
Additional Information
Box Style
Single Gang
Mounting Type
Surface Mount
includes
(2) Pins
for use with
Threaded Rigid and IMC Conduit
Standards Met
UL Listed;ECCN:EAR99
package quantity
5 PK;1 CT
Made in USA
yes
Cable Entry
(1) End
dimensions
5.1600 IN X 1.8800 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FS2
GTIN
00782274405902
UPC
782274405902
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
DEVICE BOX
Trade Size
Trade Size
3/4 in
Packaging
Weight
2.17 lb/EA
Weight per each
2.17
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Industrial
Mounting
FLUSH
standard
UL 514, CSA C22.2, Federal Specification W-C-5860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FS2.
Jump To:

Similar Items

Similar items are close alternatives to FS2, though they may not be 100% alike.

Device Box, Electrogalvanized and Aluminum Acrylic Paint, Deep, 3/4 In Trade Siz...
  • Our Part #: FD2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($116.64) ·
FD2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.32

Each

QTY:
Each
Add
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, ...
  • Our Part #: FS175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($397.20) ·
FS175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.72

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, S...
  • Our Part #: FS1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($241.85) ·
FS1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.37

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, S...
  • Our Part #: FS3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FS3
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($361.25) ·
FS3 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.25

Each

QTY:
Each
Add
3/4 NPT CAST AL FS BX SGL GNG MTG LUGS
  • MFR Part #: FS2 SCA
  • GTIN: 00782274892061
  • Manufacturer: Eaton
Cross Referenced

These items are similar to FS2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FS-1 -75 Appleton Electric n/a
FS175L Appleton Electric 00781381341103
FS175 Appleton Electric 00781381341004
FS2 Eaton Crouse-Hinds 00782274405902
FSM2 Eaton Crouse-Hinds 00662277026529
FS-2M Killark 00783936048727
FS-1-75 O-Z Gedney 00783126204018
FS2TB Thomas & Betts n/a
FS2-TB Thomas & Betts 00786210196978
FS2-TB Thomas & Betts Conduit n/a
FS2M Topaz 00751338851979

* All prices subject to change.

Begin Live Chat