EYSX6SA - 2" Alu Femalem Cond Seal

Eaton

  • $390.36 (Each)
  • $390.36 (Each)
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
EYSX6SA
Manufacturer
Eaton
Manufacturer's Part Number
EYSX6 SA
Description
2" Alu Femalem Cond Seal
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Copper-Free Aluminum, Vertical or Horizontal, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943237 / 00782274943237
Weight per unit
5.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$390.36 (Each)
Resources
Images
 
 
EYSX6SA - Small Image
 
EYSX6SA - Large Image
 
EYSX6SA - Large Image
 
EYSX6SA - Large Image
 
EYSX6SA - Large Image
Attachments
 
 
EYSX6SA - Specification Sheet
Tech Bulletins
 
 
EYSX6SA - Tech Bulletin
Other Links
 
 
EYSX6SA - Other
 
EYSX6SA - Other
 
EYSX6SA - Other
 
EYSX6SA - Other
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
2 Al Fem Vert/Horz Expand Fill Seal FT
Description
2" ALU FEMALEM COND SEAL
extra long description
CRS-H EYSX6 SA 2 AL FEM VERT/HORZ E
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Copper-free aluminum, Vertical or horizontal, 2"
Additional Information
dimensions
4.2500 IN X 4.2500 IN X 8.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSX6 SA
GTIN
00782274943237
UPC
782274943237
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
5.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSX6SA.
Jump To:

Cross Referenced

These items are similar to EYSX6SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XYC124S Adalet 00781063183892
XYB124 Adalet 78106318336
EYSEF200AL Appleton Electric 00781381809856
EYSEF200 Appleton Electric 00781381694339
EYSX6 SA Eaton Crouse-Hinds 00782274943237
EYSX61 Eaton Crouse-Hinds 00782274943152
ENY40-6 Killark 00783936116044
ENY406 Killark 78393611604
ENY406M Killark 78393611624
ENY40-6M Killark 00783936116242
EYAX200 O-Z Gedney 00783126113990

* All prices subject to change.

Begin Live Chat