EYSX2SA - 3/4" Alu Cond Seal

Eaton

  • $86.68 (Each)
  • $86.68 (Each)

  • $173.36 (Per 2)
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
EYSX2SA
Manufacturer
Eaton
Manufacturer's Part Number
EYSX2 SA
Description
3/4" Alu Cond Seal
Eaton Crouse-Hinds Series Eysx Expanded Fill Sealing Fitting, Female, Copper-Free Aluminum, Vertical or Horizontal, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274943183 / 00782274943183
Weight per unit
0.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.68 (Each)
Standard Packaging
$173.36 (Per 2)
Resources
Images
 
 
EYSX2SA - Small Image
 
EYSX2SA - Large Image
 
EYSX2SA - Large Image
 
EYSX2SA - Large Image
 
EYSX2SA - Large Image
Attachments
 
 
EYSX2SA - Specification Sheet
Tech Bulletins
 
 
EYSX2SA - Tech Bulletin
Other Links
 
 
EYSX2SA - Other
 
EYSX2SA - Other
 
EYSX2SA - Other
 
EYSX2SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Descriptions
Description
3/4" ALU COND SEAL
extra long description
CRS-H EYSX2 SA 3/4 AL FEM VER/HOR E
Product Type
3/4 Al Fem Ver/Hor Expand Fill Seal FT
Features
EYSX expanded fill sealing fittings from Eaton Crouse-Hinds Division provide 40% wire fill capacity to allow uninterrupted runs in a conduit system. They are designed to restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYSX expanded fill sealing fittings are available for installation in both horizontal or vertical positions.
Long Description
Eaton Crouse-Hinds series EYSX expanded fill sealing fitting, Female, Copper-free aluminum, Vertical or horizontal, 3/4"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
1.7500 IN X 1.7500 IN X 4.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYSX2 SA
GTIN
00782274943183
UPC
782274943183
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Expanded fill sealing fitting
Packaging
Weight per each
0.73
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYSX2SA.
Jump To:

Cross Referenced

These items are similar to EYSX2SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XYB44 Adalet 00781063183410
XYC44S Adalet 00781063184585
EYSEF75AL Appleton Electric 00781381809917
EYSEF75 Appleton Electric 00781381694292
EYSX2 SA Eaton Crouse-Hinds 00782274943183
EYSX21 Eaton Crouse-Hinds 00782274943121
ENY40-2 Killark 00783936110578
ENY402 Killark 78393611057
ENY402M Killark 78393611620
ENY40-2M Killark 00783936116204
EYAX75 O-Z Gedney 00783126113938

* All prices subject to change.

Begin Live Chat