EYS616 - 2" Male & Female Hub Vert/Horizontal Seal Off

Eaton

  • $307.14 (Each)
  • $307.14 (Each)
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
EYS616
Manufacturer
Eaton
Manufacturer's Part Number
EYS616
Description
2" Male & Female Hub Vert/Horizontal Seal Off
Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Painted, Male X Female Connection, 19 Cu.In (Vertical);22-3/4 Cu.In (Horizontal) Capacity, 1 Hub, 2 In Hub Size, Horizontal Mount/Vertical Mount, 6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274277004 / 00782274277004
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$307.14 (Each)
Resources
Images
 
 
EYS616 - Small Image
 
EYS616 - Large Image
 
EYS616 - Large Image
 
EYS616 - Large Image
 
EYS616 - Large Image
 
EYS616 - Large Image
Attachments
 
 
EYS616 - Specification Sheet
Tech Bulletins
 
 
EYS616 - Tech Bulletin
Other Links
 
 
EYS616 - Other
 
EYS616 - Other
 
EYS616 - Other
 
EYS616 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Hubs
1
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Electro-Galvanized with Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
2 in
Descriptions
Description
2" MALE & FEMALE HUB VERT/HORIZONTAL SEAL OFF
Product Type
Conduit Seal Body
Long Description
Conduit Seal Body, 2 in Trade Size, Electro-Galvanized with Aluminum Acrylic Painted, Male x Female Connection, 19 cu.in (Vertical);22-3/4 cu.in (Horizontal) Capacity, 1 Hub, 2 in Hub Size, Horizontal Mount/Vertical Mount, 6 lb/EA
Features
EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions.
Short Description
Conduit Seal Body, 2 in, Electrogalvanized with Aluminum Acrylic Painted, Horizontal Mount/Vertical Mount
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
extra long description
CRS-H EYS616 2 NPT MALE/FEM CST IRO
Additional Information
Standards Met
UL 1203;CSA C22.2;NEC/CEC EYS1-3;NEC/CEC 11-31;NEC/CEC 16-36;NEC/CEC 116-316;NEC/CEC EYS41-101;NEC/CEC 416-1016;NEC/CEC EYS29;NEC/CEC 4-014;NEC/CEC 46-0146;NEC/CEC EZS1-8;NEC/CEC 16-86
body type
Conduit Seal
Connection Type
Male x Female
Enclosure Type
Class I Div 1 and 2 Group C D;Class II Div 1 and 2 Group E F G;Class III
Mounting Type
Horizontal Mount/Vertical Mount
for use with
Conduit System
package quantity
1 ct
Made in USA
yes
dimensions
3.0000 IN X 3.0000 IN X 6.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS616
GTIN
00782274277004
UPC
782274277004
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
2 in
Packaging
Weight
6 lb/EA
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Capacity
19 cu.in (Vertical);22-3/4 cu.in (Horizontal)
Application
Hazardous Location
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS616.
Jump To:

Similar Items

Similar items are close alternatives to EYS616, though they may not be 100% alike.

Conduit Seal Body, 2 In Trade Size, Electro-Galvanized With Aluminum Acrylic Pai...
  • Our Part #: EYS66
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: EYS66
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,630.00) ·
EYS66 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$163.00

Each

QTY:
Each
Add
Unilets Eys Series 25 PCT Fill Vertical and Horizontal Sealing Fitting With Remo...
  • Our Part #: EYS66
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYS66
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($562.00) ·
EYS66 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$112.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYS616 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYM200 Appleton Electric 00781381135474
EYS66 Appleton Electric 00781381621212
EYS616 Eaton Crouse-Hinds 00782274277004
EYS66 Eaton Crouse-Hinds 00782274379609
ENY-6-TM Killark 00783936111421
ENY6TM Killark n/a
EYAM-200 O-Z Gedney 00783126139051
EYM-200 O-Z Gedney 00783126099348
EYS61TB Thomas & Betts 00786210248110

* All prices subject to change.

Begin Live Chat