EYS41 - 1-1/4" Fem Cond Seal

Eaton

  • $145.22 (Each)
  • $145.22 (Each)

  • $290.44 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EYS41
Manufacturer
Eaton
Manufacturer's Part Number
EYS41
Description
1-1/4" Fem Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, Group B Rated, 1-1/4"
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274379104 / 00782274379104
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.22 (Each)
Standard Packaging
$290.44 (Per 2)
Resources
Images
 
 
EYS41 - Small Image
 
EYS41 - Large Image
 
EYS41 - Large Image
 
EYS41 - Large Image
 
EYS41 - Large Image
Attachments
 
 
EYS41 - Specification Sheet
Tech Bulletins
 
 
EYS41 - Tech Bulletin
Other Links
 
 
EYS41 - Other
 
EYS41 - Other
 
EYS41 - Other
 
EYS41 - Other
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
1-1/4" FEM COND SEAL
Product Type
1 1/4 NPT Fem CST Iron Ver/Hor Seal FTG
extra long description
CRS-H EYS41 1 1/4 NPT FEM CST IRON
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, Group B rated, 1-1/4"
Special Features
Horizontal/Vertical Position
Additional Information
dimensions
2.1900 IN X 2.1900 IN X 5.0600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS41
GTIN
00782274379104
UPC
782274379104
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
2.75
Carton
1
Package
2
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class Ii Div 1 2 Group E F G, Class Iii
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EYS41.
Jump To:

Cross Referenced

These items are similar to EYS41 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS4 Appleton Electric 00781381621038
EYS41 Eaton Crouse-Hinds 00782274379104
ENY-4M Killark 00783936111346
EYA-125 O-Z Gedney 00783126138061
EVHF-4 Thomas & Betts Conduit n/a
EYF125 Appleton Electric 00781381135177
EYS4 Eaton Crouse-Hinds 00782274377704
EYS41 Thomas & Betts 782274379104

* All prices subject to change.