EYS29 - Elbow Seal 3/4 Verticle

Eaton

  • $62.92 (Each)
  • $62.92 (Each)

  • $314.60 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EYS29
Manufacturer
Eaton
Manufacturer's Part Number
EYS29
Description
Elbow Seal 3/4 Verticle
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 3/4", Elbow Seal
Slang Terms

Categories
Steel - Sealing Bodies
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274378800 / 00782274378800
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.92 (Each)
Standard Packaging
$314.60 (Per 5)
Resources
Images
 
 
EYS29 - Small Image
 
EYS29 - Large Image
 
EYS29 - Large Image
 
EYS29 - Large Image
 
EYS29 - Large Image
 
EYS29 - Large Image
Attachments
 
 
EYS29 - Specification Sheet
Tech Bulletins
 
 
EYS29 - Tech Bulletin
Other Links
 
 
EYS29 - Other
 
EYS29 - Other
 
EYS29 - Other
 
EYS29 - Other
 
EYS29 - Other
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
ELBOW SEAL 3/4 VERTICLE
Product Type
3/4 Elbow Seal Vertical Position
extra long description
CRS-H EYS29 3/4 ELBOW SEAL VERTICAL
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Feraloy iron alloy and/or ductile iron, Vertical only, 3/4", Elbow seal
Special Features
Vertical Position
Additional Information
dimensions
3.4700 IN X 1.7500 IN X 3.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS29
GTIN
00782274378800
UPC
782274378800
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
1.5
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
There were no add-on items found for EYS29.

* All prices subject to change.