EYS116SA - 1/2" Alu Cond Seal

Eaton

  • $43.73 (Each)
  • $43.73 (Each)

  • $218.65 (Per 5)
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
EYS116SA
Manufacturer
Eaton
Manufacturer's Part Number
EYS116 SA
Description
1/2" Alu Cond Seal
Copper-Free Aluminum Body, Natural, Eys Model, Conduit Body Type, 1/2 In Trade Size, Male X Female Connection, 1/2 In Connection Size, 1/2 In Hub Size, 3-11/16 In Length, 1-1/4 In (Dia.) Width, Vertical Mount, 1-5/32 In Turning Radius, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Unilets) - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274380117 / 00782274380117
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.73 (Each)
Carton
$218.65 (Per 5)
Resources
Images
 
 
EYS116SA - Small Image
 
EYS116SA - Large Image
 
EYS116SA - Large Image
 
EYS116SA - Large Image
 
EYS116SA - Large Image
 
EYS116SA - Large Image
Specifications Sheets
 
 
EYS116SA - Specification Sheet
Attachments
 
 
EYS116SA - Specification Sheet
Tech Bulletins
 
 
EYS116SA - Tech Bulletin
Other Links
 
 
EYS116SA - Other
 
EYS116SA - Other
 
EYS116SA - Other
 
EYS116SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1/2 in
Length
3-11/16 in
Width
1-1/4 in (Dia.)
Descriptions
Description
1/2" ALU COND SEAL
Product Type
Copper-Free Aluminum Body
Long Description
Copper-Free Aluminum Body, Natural, EYS Model, Conduit Body Type, 1/2 in Trade Size, Male x Female Connection, 1/2 in Connection Size, 1/2 in Hub Size, 3-11/16 in Length, 1-1/4 in (Dia.) Width, Vertical Mount, 1-5/32 in Turning Radius, 0.35 lb
Features
EZS Sealing Fittings are for installation at any angle;the covers with opening for sealing compound can be properly positioned to accept the compound.
Short Description
Copper-Free Aluminum Body, 1/2 in, 3-11/16 in L
Special Features
Minimum Turning Radius
extra long description
CRS-H EYS116 SA 1/2 NPT MALE/FEM AL
Additional Information
body type
Conduit
Connection Type
Male x Female
connection size
1/2 in
Mounting Type
Vertical Mount
Turning Radius
1-5/32 in
Standards Met
UL 1203 Listed;CSA C22.2 Certified
package quantity
5 CT
Enclosure Type
Class I Div 1 2 Group a B C D;Class II Div 1 Group E F G;Class II Div 2 Group F G;Class III
dimensions
1.2500 IN X 1.2500 IN X 3.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS116 SA
Model
EYS
GTIN
00782274380117
UPC
782274380117
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS116SA.
Jump To:

Cross Referenced

These items are similar to EYS116SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS116 SA Eaton Crouse-Hinds 00782274380117
ENY-1-T Killark 00783936110509
EYM-50AL Appleton Electric 00781381600095
EYAM-50 O-Z Gedney 00783126139006

* All prices subject to change.

Begin Live Chat