EYS014 - 6" Female Cond Seal

Eaton

  • $3275.88 (Each)
  • $3,275.88 (Each)
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
EYS014
Manufacturer
Eaton
Manufacturer's Part Number
EYS014
Description
6" Female Cond Seal
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical or Horizontal, 6"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274377100 / 00782274377100
Weight per unit
39.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,275.88 (Each)
Resources
Images
 
 
EYS014 - Small Image
 
EYS014 - Large Image
 
EYS014 - Large Image
 
EYS014 - Large Image
 
EYS014 - Large Image
Attachments
 
 
EYS014 - Specification Sheet
Tech Bulletins
 
 
EYS014 - Tech Bulletin
Other Links
 
 
EYS014 - Other
 
EYS014 - Other
 
EYS014 - Other
 
EYS014 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Description
6" FEMALE COND SEAL
Product Type
6 NPT Fem CST Iron Vert/Horz Seal FTG
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Long Description
Eaton Crouse-Hinds series EYS conduit sealing fitting, Female, Feraloy iron alloy and/or ductile iron, Vertical or horizontal, 6"
Special Features
Vertical/Horizontal
extra long description
CRS-H EYS014 6 NPT FEM CST IRON VER
Additional Information
dimensions
13.2500 IN X 12.0000 IN X 9.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYS014
GTIN
00782274377100
UPC
782274377100
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting
Packaging
Weight per each
39.2999
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYS014.
Jump To:

Cross Referenced

These items are similar to EYS014 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYS014 Appleton Electric 00781381621137
EYS014 Eaton Crouse-Hinds 00782274377100
EYA600 O-Z Gedney 00783126138207

* All prices subject to change.

Begin Live Chat