EYD216 - Drain Seal

Eaton

  • $490.33 (Each)
  • $490.33 (Each)

  • $2,451.65 (Per 5)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
EYD216
Manufacturer
Eaton
Manufacturer's Part Number
EYD216
Description
Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, Group B Rated, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274365176 / 00782274365176
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$490.33 (Each)
Standard Packaging
$2,451.65 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
EYD216 - Small Image
 
EYD216 - Large Image
 
EYD216 - Large Image
 
EYD216 - Large Image
 
EYD216 - Large Image
Attachments
 
 
EYD216 - Specification Sheet
Tech Bulletins
 
 
EYD216 - Tech Bulletin
Other Links
 
 
EYD216 - Other
 
EYD216 - Other
 
EYD216 - Other
 
EYD216 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Untreated
Descriptions
Description
DRAIN SEAL
Product Type
3/4 NPT GRP B Male/Fem Iron Drain Seal
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
extra long description
CRS-H EYD216 3/4 NPT GRP B MALE/FEM
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Male and female, Feraloy iron alloy and/or ductile iron, Vertical only, Group B rated, 3/4"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD216
GTIN
00782274365176
UPC
782274365176
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
1.94
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Avondale
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EYD216.
Jump To:

Cross Referenced

These items are similar to EYD216 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD26 Appleton Electric 00781381620888
EYDM75 Appleton Electric 00781381230070
EYD21 Eaton Crouse-Hinds 00782274365060
EYD216 Eaton Crouse-Hinds 00782274365176
EYD26 Eaton Crouse-Hinds 00782274376103
EYD26-SA Eaton Crouse-Hinds 00782274102184
EYD-2-TM Killark 00783936111742
EYDM-75 O-Z Gedney 00783126141320
EYD21 Thomas & Betts 782274365060
EYD-2-T Killark 00783936110974
EYD2TM Killark n/a

* All prices subject to change.

Begin Live Chat