EYD2 - 3/4" Female/Male Drain Seal

Eaton

  • $163.32 (Each)
  • $163.32 (Each)

  • $816.60 (Per 5)
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
EYD2
Manufacturer
Eaton
Manufacturer's Part Number
EYD2
Description
3/4" Female/Male Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274375205 / 00782274375205
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.32 (Each)
Standard Packaging
$816.60 (Per 5)
Resources
Images
 
 
EYD2 - Small Image
 
EYD2 - Large Image
 
EYD2 - Large Image
 
EYD2 - Large Image
Attachments
 
 
EYD2 - Specification Sheet
Tech Bulletins
 
 
EYD2 - Tech Bulletin
Other Links
 
 
EYD2 - Other
 
EYD2 - Other
 
EYD2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Descriptions
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Description
3/4" FEMALE/MALE DRAIN SEAL
Product Type
3/4 NPT Thru Female CST Iron Drain Seal
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, 3/4"
Special Features
With Drain, Vertical Position
extra long description
CRS-H EYD2 3/4 NPT THRU FEMALE CST
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 3.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD2
GTIN
00782274375205
UPC
782274375205
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
1.22
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 2 GROUP C D, CLASS II DIV 1 2 GROUP E F G, CLASS III
standard
UL 886, CSA C22.2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EYD2.
Jump To:

Similar Items

Similar items are close alternatives to EYD2, though they may not be 100% alike.

Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Male and Femal...
  • Our Part #: EYD26
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EYD26
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($837.35) ·
EYD26 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$167.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to EYD2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD2 Appleton Electric 00781381620765
EYD2 Eaton Crouse-Hinds 00782274375205
EYD-2M Killark 00783936111643
EYD-75 O-Z Gedney 00783126141023

* All prices subject to change.

Begin Live Chat