EYD10 - 4" Female Drain Seal

Eaton

  • $1511.27 (Each)
  • $1,511.27 (Each)

In-Stock: 0 available locally (Tyler, TX) (change location)
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
EYD10
Manufacturer
Eaton
Manufacturer's Part Number
EYD10
Description
4" Female Drain Seal
Eaton Crouse-Hinds Series Eyd Conduit Sealing Fitting With Drain, Female, Feraloy Iron Alloy and/or Ductile Iron, Vertical Only, 4"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274375908 / 00782274375908
Weight per unit
16.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,511.27 (Each)
Stock Availability
Tyler
0
All Stores
0
Resources
Images
 
 
EYD10 - Small Image
 
EYD10 - Large Image
 
EYD10 - Large Image
 
EYD10 - Large Image
Attachments
 
 
EYD10 - Specification Sheet
Tech Bulletins
 
 
EYD10 - Tech Bulletin
Other Links
 
 
EYD10 - Other
 
EYD10 - Other
 
EYD10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Product Type
4 NPT Thru Female CST Iron Drain Seal
extra long description
CRS-H EYD10 4 NPT THRU FEMALE CST I
Description
4" FEMALE DRAIN SEAL
Features
In addition to restricting the passage of gases, vapors or flames from one portion of the electrical installation to another, Crouse-Hinds series EYD and EZD drain sealing fittings prevent accumulation of condensate above the seal. They are installed in vertical conduit runs and at low points in conduit systems.
Long Description
Eaton Crouse-Hinds series EYD conduit sealing fitting with drain, Female, Feraloy iron alloy and/or ductile iron, Vertical only, 4"
Special Features
With Drain, Vertical Position
Additional Information
dimensions
5.2500 IN X 5.2500 IN X 9.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EYD10
GTIN
00782274375908
UPC
782274375908
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit sealing fitting with drain
Packaging
Weight per each
16.69
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EYD10.
Jump To:

Cross Referenced

These items are similar to EYD10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EYD10 Appleton Electric 00781381620864
EYD10 Eaton Crouse-Hinds 00782274375908
EYD-400 O-Z Gedney 00783126141184
EYD106 Appleton Electric 00781381620987
EYDM400 Appleton Electric 00781381230278
EYD1016 Eaton Crouse-Hinds 00782274365268
EYD106 Eaton Crouse-Hinds 00782274376905
EYD106-SA Eaton Crouse-Hinds 00782274130729
EYDM-400 O-Z Gedney 00783126141481
EYD101TB Thomas & Betts 00786210740584

* All prices subject to change.

Begin Live Chat