EVMJ4 - Stanchion Mount

Eaton Crouse-Hinds Series

  • $1047.54 (Each)
  • $1,047.54 (Each)

In-Stock: 0 available locally (Bridgeport, TX) (change location)
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
EVMJ4
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EVMJ4
Description
Stanchion Mount
Abbinstall XS5|Appleton CAS150|Appleton Cas-150|Crouse EVSJ5|Killark EZD4|Raco HLE305|Raco HLEZD4|Raco HLEZD5|Thomasbett XS5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
782274437835 / 00782274437835
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,047.54 (Each)
Stock Availability
Bridgeport
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
EVMJ4 - Large Image
 
EVMJ4 - Large Image
 
EVMJ4 - Large Image
 
EVMJ4 - Small Image
 
EVMJ4 - Large Image
Attachments
 
 
EVMJ4 - Specification Sheet
Brochures
 
 
EVMJ4 - Brochure
Other Links
 
 
EVMJ4 - Other
 
EVMJ4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Descriptions
Description
STANCHION MOUNT
Features
The Hazard-Gard EVLS compact explosionproof HID light fixture is perfect as an area lighting workhorse where space constraints exist. EVLS fixtures are used for general lighting and task lighting in areas where flammable or explosive vapors or gases are present, such as refineries, chemical, petrochemical and pharmaceutical plants, oil terminals and drilling applications. The EVLS is approved for use in Class I, Division 1 and Zone 1 locations, as well as Class II locations. It is available with 50W-175
Product Type
Mounting Module Stanchion Mount
extra long description
CRS-H EVMJ4 EVI EXPLOSIONPROOF INCA
Long Description
ABBInstall XS5|Appleton CAS150|Appleton CAS-150|Crouse EVSJ5|Killark EZD4|Raco HLE305|Raco HLEZD4|Raco HLEZD5|ThomasBett XS5
Special Features
Stanchion mount for Hazardgard HID, LED and Incandescent Light Fixtures
Additional Information
dimensions
5.4000 IN X 13.3000 IN X 4.2000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EVMJ4
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274437835
UPC
782274437835
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Mounting module
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of EVMJ4.
Jump To:

Cross Referenced

These items are similar to EVMJ4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CAS-150 Appleton Electric 00781381511490
EVMJ4 Eaton Crouse-Hinds 00782274437835
EVSJ5 Eaton Crouse-Hinds 00662276029682
EZD4 Killark 00783936141985
XS5 Thomas & Betts 00786607024396
HLE305 Raco n/a
HLEZD4 Raco n/a
HLEZD5 Raco n/a

* All prices subject to change.

Begin Live Chat