ETC75HD - 3/4" Eglv Edge Clamp

Eaton

  • $12.08 (Each)
  • $12.08 (Each)

  • $302.00 (Per 25)
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
ETC75HD
Manufacturer
Eaton
Manufacturer's Part Number
ETC75HD
Description
3/4" Eglv Edge Clamp
Eaton Crouse-Hinds Series Etc Edge Type Conduit Clamp, Rigid/Imc, Iron, Electrogalvanized, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255617 / 00784564255617
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.08 (Each)
Standard Packaging
$302.00 (Per 25)
Resources
Images
 
 
ETC75HD - Small Image
 
ETC75HD - Large Image
Attachments
 
 
ETC75HD - Specification Sheet
Tech Bulletins
 
 
ETC75HD - Tech Bulletin
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
Malleable Iron
Descriptions
Description
3/4" EGLV EDGE CLAMP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Product Type
3/4 Edge Cond CLMP Galv
Long Description
Eaton Crouse-Hinds series ETC edge type conduit clamp, Rigid/IMC, Iron, Electrogalvanized, 3/4"
Special Features
Weight 69 Lb per 100
extra long description
MIDWEST ETC75HD 3/4 EDGE COND CLMP
Additional Information
dimensions
2.8100 IN X 2.3800 IN X 2.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ETC75HD
GTIN
00784564255617
UPC
784564255617
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Edge type conduit clamp
Packaging
Weight per each
0.69
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ETC75HD.
Jump To:

Cross Referenced

These items are similar to ETC75HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-75ET Appleton Electric 00781381288217
972 Bridgeport Fittings 00781747097200
ETC75HD Eaton Crouse-Hinds 00784564255617
EDG75 Garvin Industries 00785592403407
ECC075 Killark 00783936391243
UEC-75G O-Z Gedney 00783126550559
2303EC Raco 00050169986035
ET-33 Robroy Industries n/a
EDG75 Sepco 00785994370758
EC34 Thomas & Betts 00785991500042
EC34HDG Thomas & Betts 00785991920604
EC-3/4 Thomas & Betts Conduit n/a
1572HDG Topaz 00751338865624
1572 Topaz 00751338520240

* All prices subject to change.

Begin Live Chat