ESWP126 - PB Station Replacement Switch

Eaton

  • $175.82 (Each)
  • $175.82 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ESWP126
Manufacturer
Eaton
Manufacturer's Part Number
ESWP126
Description
PB Station Replacement Switch
Replacement Switch, 10 A, 600 V Ac, 1NO-1NC Contact Configuration, 0.15 LB
Slang Terms

Categories
Motor Control Accessories - Starter Accessories
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
46171602 - Safety horns
UPC/GTIN
782274895208 / 00782274895208
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.82 (Each)
Resources
Images
 
 
ESWP126 - Small Image
 
ESWP126 - Large Image
 
ESWP126 - Large Image
 
ESWP126 - Large Image
Specifications Sheets
 
 
ESWP126 - Specification Sheet
Attachments
 
 
ESWP126 - Specification Sheet
Tech Bulletins
 
 
ESWP126 - Tech Bulletin
Other Links
 
 
ESWP126 - Other
 
ESWP126 - Other
 
ESWP126 - Other
Features
Current Rating
10 A
Descriptions
Description
PB STATION REPLACEMENT SWITCH
Product Type
Replacement Switch
Long Description
Replacement Switch, 10 A, 600 V ac, 1NO-1NC Contact Configuration, 0.15 lb
Short Description
Replacement Switch, Replacement Switch, Eds/Efs/Dsd Control Station, 0.15lb
Special Features
Contact Configuration 1 No-1 Nc
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H ESWP126 REPLACEMENT SWTCH EDS
Additional Information
accessory type
Replacement Switch
for use with
Use a slotted or Phillips head screwdriver to loosen the field wiring terminal screws the required three (3) or four (4) turns.
Coil Voltage
600 V ac
Contact Configuration
1NO-1NC
dimensions
1.7000 IN X 1.0000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ESWP126
GTIN
00782274895208
UPC
782274895208
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Contact block
Packaging
Weight
0.15 lb
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
These alternate items can be purchased instead of ESWP126.
Jump To:

Cross Referenced

These items are similar to ESWP126 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
A9001KA1 Appleton Electric 00781381993685
ESWP126 Eaton Crouse-Hinds 00782274895208
OZG# N9001KA1 Appleton Electric n/a
N9001KA1 O-Z Gedney n/a

* All prices subject to change.

false