EIBA - Compact Cir Break Assem Cover

Eaton

  • $3639.80 (Each)
  • $3,639.80 (Each)

In-Stock: 0 available locally (Henderson, TX) (change location)
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
EIBA
Manufacturer
Eaton
Manufacturer's Part Number
EIBA
Description
Compact Cir Break Assem Cover
Eaton Crouse-Hinds Series Eib Circuit Breaker Enclosure, 15A Through 35A, Without Circuit Breaker, Bolted/Ground Joint Cover Construction, Copper-Free Aluminum
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782274288840 / 00782274288840
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,639.80 (Each)
Stock Availability
Henderson
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
EIBA - Small Image
 
EIBA - Large Image
Brochures
 
 
EIBA - Brochure
Tech Bulletins
 
 
EIBA - Tech Bulletin
Other Links
 
 
EIBA - Other
 
EIBA - Other
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
COMPACT CIR BREAK ASSEM COVER
Long Description
Eaton Crouse-Hinds series EIB circuit breaker enclosure, 15A through 35A, Without circuit breaker, Bolted/ground joint cover construction, Copper-free aluminum
Product Type
Compact Cir Break Assem Cover
extra long description
CRS-H EIBA COMPACT CIR BREAK ASSEM
Features
Crouse-Hinds series EIB circuit breakers are an innovative line of explosionproof motor control which utilizes the EJB Style D enclosure with its bolted construction, NEMA 4 environmental protection, and Class I, Division 1, Groups B, C, D hazardous area ratings.
Additional Information
dimensions
10.4700 IN X 7.6500 IN X 12.4700 IN
Manufacturer Information
Manufacturers Part Number
EIBA
Brand
Eaton
GTIN
00782274288840
UPC
782274288840
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Circuit Breaker Enclosure
Packaging
Weight per each
39
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area