EDSC271SA - PB/P-Lite Station

Eaton

  • $182.27 (Each)
  • $182.27 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
EDSC271SA
Manufacturer
Eaton
Manufacturer's Part Number
EDSC271 SA
Description
PB/P-Lite Station
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Single-Gang, Through Feed, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274871158 / 00782274871158
Weight per unit
2.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$182.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
EDSC271SA - Small Image
 
EDSC271SA - Large Image
 
EDSC271SA - Large Image
 
EDSC271SA - Large Image
Attachments
 
 
EDSC271SA - Specification Sheet
Tech Bulletins
 
 
EDSC271SA - Tech Bulletin
Other Links
 
 
EDSC271SA - Other
 
EDSC271SA - Other
 
EDSC271SA - Other
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
Copper-Free Aluminum
Dimensions and Weight
Size
3/4 in
Descriptions
Description
PB/P-LITE STATION
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
Edsc Flex Station CNTRL Station
extra long description
CRS-H EDSC271 SA EDSC FLEX STATION
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Single-gang, Through feed, 3/4"
Additional Information
dimensions
5.0000 IN X 3.7000 IN X 8.2000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC271 SA
GTIN
00782274871158
UPC
782274871158
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Type
BACK BOX
Packaging
Weight per each
2.45
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of EDSC271SA.
Jump To:

Cross Referenced

These items are similar to EDSC271SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XFSB3AB Adalet n/a
EDSC2714SA Appleton Electric 00781381211864
EDSC271SA Appleton Electric 00781381698184
EDSC271SA Eaton Crouse-Hinds 00782274871158
NEDSC2714SA O-Z Gedney 00783126070743
NEDSC271SA O-Z Gedney 00783126050998

* All prices subject to change.

Begin Live Chat