EDSC218 - 3/4" 1G 2P Sel Switch Encl

Eaton

  • $1071.11 (Each)
  • $1,071.11 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EDSC218
Manufacturer
Eaton
Manufacturer's Part Number
EDSC218
Description
3/4" 1G 2P Sel Switch Encl
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With Two 3/4" Hubs, Feraloy Iron Alloy, 1, Single-Gang, Two-Pole, 120-277V, Factory Sealed, Through Feed, Two-Pole, 3/4", 120-277 Vac
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274765280 / 00782274765280
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,071.11 (Each)
Resources
Images
 
 
EDSC218 - Small Image
 
EDSC218 - Large Image
 
EDSC218 - Large Image
 
EDSC218 - Large Image
Attachments
 
 
EDSC218 - Specification Sheet
Tech Bulletins
 
 
EDSC218 - Tech Bulletin
Other Links
 
 
EDSC218 - Other
 
EDSC218 - Other
 
EDSC218 - Other
Features
Voltage Rating
120-277 VAC
amperage rating
20A
Material
FERALOY IRON ALLOY
Poles
Two-pole
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 2-11/16 In Height
Descriptions
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
Description
3/4" 1G 2P SEL SWITCH ENCL
Product Type
Eds FS General Use Snap Switches
extra long description
CRS-H EDSC218 EDS FS GENERAL USE SN
Special Features
Factory sealed
Long Description
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With two 3/4" hubs, Feraloy iron alloy, 1, Single-gang, Two-pole, 120-277V, Factory sealed, Through feed, Two-pole, 3/4", 120-277 Vac
Additional Information
dimensions
5.0600 IN X 3.5000 IN X 5.8750 IN
Manufacturer Information
Manufacturers Part Number
EDSC218
Brand
Eaton
GTIN
00782274765280
UPC
782274765280
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Snap switch control station
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
NEMA 3/7B/7C/7D/9E/9F/9G
standard
UL 1203, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of EDSC218.
Jump To:

Cross Referenced

These items are similar to EDSC218 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC175-F2 Appleton Electric 00781381325547
EDSC218 Appleton Electric 00781381697361
EDSC218 Eaton Crouse-Hinds 00782274765280
FXS-52C Killark 00783936195612
NEDSC218 O-Z Gedney 00783126070118

* All prices subject to change.