EDSC2129SA - 20A, 3/4", 1G, 1-Pos SW Control Station

Eaton

  • $851.36 (Each)
  • $851.36 (Each)
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
EDSC2129SA
Manufacturer
Eaton
Manufacturer's Part Number
EDSC2129 SA
Description
20A, 3/4", 1G, 1-Pos SW Control Station
Eaton Crouse-Hinds Series Eds Snap Switch Control Station, 20A, With Switch, With Two 3/4" Hubs, Copper-Free Aluminum, 1, Single-Gang, Single-Pole, 120-277V, Factory Sealed, Through Feed, Single-Pole, 3/4", 120-277 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274780511 / 00782274780511
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$851.36 (Each)
Resources
Images
 
 
EDSC2129SA - Small Image
 
EDSC2129SA - Large Image
 
EDSC2129SA - Large Image
 
EDSC2129SA - Large Image
Attachments
 
 
EDSC2129SA - Specification Sheet
Tech Bulletins
 
 
EDSC2129SA - Tech Bulletin
Other Links
 
 
EDSC2129SA - Other
 
EDSC2129SA - Other
 
EDSC2129SA - Other
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
120-277 VAC
amperage rating
20A
Material
Copper-Free Aluminum
Poles
Single-pole
Descriptions
Product Type
Eds FS Selector Switches
Description
20A, 3/4", 1G, 1-POS SW CONTROL STATION
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
extra long description
CRS-H EDSC2129 SA EDS FS SELECTOR S
Long Description
Eaton Crouse-Hinds series EDS snap switch control station, 20A, With switch, With two 3/4" hubs, Copper-free aluminum, 1, Single-gang, Single-pole, 120-277V, Factory sealed, Through feed, Single-pole, 3/4", 120-277 Vac
Special Features
Factory sealed
Additional Information
dimensions
5.6000 IN X 3.5000 IN X 5.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC2129 SA
GTIN
00782274780511
UPC
782274780511
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Snap switch control station
Packaging
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Enclosure
NEMA 3/7B/7C/7D/9E/9F/9G
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDSC2129SA.
Jump To:

Cross Referenced

These items are similar to EDSC2129SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDSC175F1A Appleton Electric 00781381795876
EDSC2129SA Appleton Electric 00781381737784
EDSC218SA Appleton Electric 00781381737845
EDSC2129SA Eaton Crouse-Hinds 00782274780511
EDSC218SA Eaton Crouse-Hinds 00782274535661
FXS-51C Killark 00783936195582
NEDSC2129SA O-Z Gedney 00783126070026
NEDSC218SA O-Z Gedney 00783126070125

* All prices subject to change.

Begin Live Chat