EDSC21275 - 3/4" Feed Thru W/3-Pos 4-CKT Sel SWTCH

Eaton

  • $887.00 (Each)
  • $887.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EDSC21275
Manufacturer
Eaton
Manufacturer's Part Number
EDSC21275
Description
3/4" Feed Thru W/3-Pos 4-CKT Sel SWTCH
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With Two 3/4" Hubs, Feraloy Iron Alloy, 3-Position, 4-Circuit, 4, 1, Single-Gang, 3, Through Feed, 3/4", 600 Vac
Slang Terms

Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274766645 / 00782274766645
Weight per unit
8.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$887.00 (Each)
Resources
Images
 
 
EDSC21275 - Small Image
 
EDSC21275 - Large Image
 
EDSC21275 - Large Image
 
EDSC21275 - Large Image
Attachments
 
 
EDSC21275 - Specification Sheet
Tech Bulletins
 
 
EDSC21275 - Tech Bulletin
Other Links
 
 
EDSC21275 - Other
 
EDSC21275 - Other
 
EDSC21275 - Other
Features
amperage rating
20 Amp
Voltage Rating
600 VAC
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 3-1/16 In Height
Descriptions
Product Type
Eds FS Selector Switches
Description
3/4" FEED THRU W/3-POS 4-CKT SEL SWTCH
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
extra long description
CRS-H EDSC21275 EDS FS SELECTOR SWI
Long Description
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With two 3/4" hubs, Feraloy iron alloy, 3-position, 4-circuit, 4, 1, Single-gang, 3, Through feed, 3/4", 600 Vac
Special Features
Single Gang, 3/4 In Hub, Material Copper-Free Aluminum
Additional Information
dimensions
3.5000 IN X 5.4400 IN X 6.7200 IN
action
Three Way
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDSC21275
GTIN
00782274766645
UPC
782274766645
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Selector switch control station
Packaging
Weight per each
8.14
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
You must have an account to view stock levels

* All prices subject to change.