EDS372 - 2G Dead End Encl

Eaton

  • $291.69 (Each)
  • $291.69 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EDS372
Manufacturer
Eaton
Manufacturer's Part Number
EDS372
Description
2G Dead End Encl
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Feraloy Iron Alloy, Two-Gang, Dead End, 1"
Slang Terms

Categories
Control & Pendant Stations - Control Station Enclosures
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274871097 / 00782274871097
Weight per unit
10.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$291.69 (Each)
Resources
Images
 
 
EDS372 - Small Image
 
EDS372 - Large Image
 
EDS372 - Large Image
 
EDS372 - Large Image
Attachments
 
 
EDS372 - Specification Sheet
Tech Bulletins
 
 
EDS372 - Tech Bulletin
Other Links
 
 
EDS372 - Other
 
EDS372 - Other
 
EDS372 - Other
Features
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
1 in
Descriptions
Description
2G DEAD END ENCL
Product Type
Flexstation CNTRL Station Components
extra long description
CRS-H EDS372 FLEXSTATION CNTRL STAT
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Feraloy iron alloy, Two-gang, Dead end, 1"
Special Features
7-3/16 In Width X 3-1/8 In Depth
Additional Information
dimensions
7.1900 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Manufacturers Part Number
EDS372
Brand
Eaton
GTIN
00782274871097
UPC
782274871097
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight per each
10.55
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203
You must have an account to view stock levels
These alternate items can be purchased instead of EDS372.
Jump To:

Cross Referenced

These items are similar to EDS372 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFD210-NL-Q Appleton Electric 00781381106023
EDS372 Appleton Electric 00781381698238
OZG# SCED23G Appleton Electric n/a
EDS372 Eaton Crouse-Hinds 00782274871097
EFS272 Eaton Crouse-Hinds n/a
FXB-9 Killark 00783936200385
NEDS372 O-Z Gedney 00783126054255
SCED23G O-Z Gedney n/a
There were no add-on items found for EDS372.

* All prices subject to change.