EDS272SA - Dead End Encl Iron

Eaton

  • $335.47 (Each)
  • $335.47 (Each)

Availability: Currently Out Of Stock
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
EDS272SA
Manufacturer
Eaton
Manufacturer's Part Number
EDS272 SA
Description
Dead End Encl Iron
Eaton Crouse-Hinds Series Flexstation Eds Back Box, Copper-Free Aluminum, Two-Gang, Dead End, 3/4"
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Enclosures Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274780139 / 00782274780139
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$335.47 (Each)
Resources
Images
 
 
EDS272SA - Small Image
 
EDS272SA - Large Image
 
EDS272SA - Large Image
 
EDS272SA - Large Image
Attachments
 
 
EDS272SA - Specification Sheet
Tech Bulletins
 
 
EDS272SA - Tech Bulletin
Other Links
 
 
EDS272SA - Other
 
EDS272SA - Other
 
EDS272SA - Other
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
Copper-Free Aluminum
Descriptions
Description
DEAD END ENCL IRON
Product Type
Flexstation CNTRL Station Components
Long Description
Eaton Crouse-Hinds series FlexStation EDS back box, Copper-free aluminum, Two-gang, Dead end, 3/4"
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
extra long description
CRS-H EDS272 SA FLEXSTATION CNTRL S
Additional Information
dimensions
7.1900 IN X 3.0600 IN X 5.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDS272 SA
GTIN
00782274780139
UPC
782274780139
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
BACK BOX
Packaging
Weight per each
4.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDS272SA.
Jump To:

Cross Referenced

These items are similar to EDS272SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDS272SA Appleton Electric 00781381698252
EDS272SA Eaton Crouse-Hinds 00782274780139
FXB-8 Killark 00783936200378
NEDS272SA O-Z Gedney 00783126054156

* All prices subject to change.

Begin Live Chat