EDS215SA - 2-CKT Manual Motor PB Station

Eaton

  • $786.35 (Each)
  • $786.35 (Each)
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
EDS215SA
Manufacturer
Eaton
Manufacturer's Part Number
EDS215 SA
Description
2-CKT Manual Motor PB Station
Eaton Crouse-Hinds Series Eds Pushbutton Control Station, With Pushbuttons, Copper-Free Aluminum, Two Circuit, 2, Single-Gang, 2, Dead End, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274522029 / 00782274522029
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$786.35 (Each)
Resources
Images
 
 
EDS215SA - Small Image
 
EDS215SA - Large Image
 
EDS215SA - Large Image
 
EDS215SA - Large Image
Attachments
 
 
EDS215SA - Specification Sheet
Tech Bulletins
 
 
EDS215SA - Tech Bulletin
Other Links
 
 
EDS215SA - Other
 
EDS215SA - Other
 
EDS215SA - Other
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
600 VAC
Descriptions
Product Type
Eds FS Pushbuttons Stations
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Description
2-CKT MANUAL MOTOR PB STATION
extra long description
CRS-H EDS215 SA EDS FS PUSHBUTTONS
Long Description
Eaton Crouse-Hinds series EDS pushbutton control station, With pushbuttons, Copper-free aluminum, Two circuit, 2, Single-gang, 2, Dead end, 3/4", 600 Vac
Additional Information
dimensions
3.5000 IN X 5.8100 IN X 5.9100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EDS215 SA
Model
Pushbutton control station
GTIN
00782274522029
UPC
782274522029
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
3.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDS215SA.
Jump To:

Cross Referenced

These items are similar to EDS215SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDS2190SA Appleton Electric 00781381736961
EDS215SA Eaton Crouse-Hinds 00782274522029
EDS2190SA Eaton Crouse-Hinds 00782274521817
FXCS2B7 Killark 00783936201214
XCS-2B7 Killark 00783936890920
NEDS2190SA O-Z Gedney 00783126077773
SCAD12B2 O-Z Gedney n/a
XFSA3A22F3F Adalet n/a
SCAD12B2P3P4 O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat