EDS21272 - 1G 2 Pos 4 CRCT 3/4" Hub CNTRL STN W/ SLCTR SWTCH

Eaton

  • $678.40 (Each)
  • $678.40 (Each)
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
EDS21272
Manufacturer
Eaton
Manufacturer's Part Number
EDS21272
Description
1G 2 Pos 4 CRCT 3/4" Hub CNTRL STN W/ SLCTR SWTCH
Eaton Crouse-Hinds Series Eds Selector Switch Control Station, With Selector Switch, With One 3/4" Hub, Feraloy Iron Alloy, Two-Position, Four-Circuit, 4, 1, Single-Gang, 2, Dead End, 3/4", 600 Vac
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Controllers
UNSPSC
N/A
UPC/GTIN
782274764672 / 00782274764672
Weight per unit
8.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$678.40 (Each)
Resources
Images
 
 
EDS21272 - Small Image
 
EDS21272 - Large Image
 
EDS21272 - Large Image
 
EDS21272 - Large Image
Attachments
 
 
EDS21272 - Specification Sheet
Tech Bulletins
 
 
EDS21272 - Tech Bulletin
Other Links
 
 
EDS21272 - Other
 
EDS21272 - Other
 
EDS21272 - Other
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
600 VAC
Material
FERALOY IRON ALLOY
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 3-1/16 In Height
Descriptions
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
extra long description
CRS-H EDS21272 EDS/EFD GENERAL USE
Product Type
Eds/Efd General Use Snap Switches
Description
1G 2 POS 4 CRCT 3/4" HUB CNTRL STN W/ SLCTR SWTCH
Long Description
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With one 3/4" hub, Feraloy iron alloy, Two-position, four-circuit, 4, 1, Single-gang, 2, Dead end, 3/4", 600 Vac
Special Features
Single Gang, (2) Position (4) Circuit, Contact Configuration 4 No-4 Nc, 3/4 In Hub, Material Feraloy Iron Alloy
Additional Information
dimensions
5.9000 IN X 3.5000 IN X 5.4400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDS21272
GTIN
00782274764672
UPC
782274764672
Taxonomies, Classifications, and Categories
Category Description
CONTROLLERS
Type
Selector switch control station
Packaging
Weight per each
8.52
Carton
1
Uses, Certifications, and Standards
Enclosure
CLASS I DIV 1 AND 2 GROUP B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EDS21272.
Jump To:

Cross Referenced

These items are similar to EDS21272 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EDS21272 Appleton Electric 00781381698450
EFDB175-35 Appleton Electric 00781381700795
EDS21272 Eaton Crouse-Hinds 00782274764672
NEDS21272 O-Z Gedney 00783126075151

* All prices subject to change.

Begin Live Chat