ED12 - 2 CKT Pushbutton Contact Only

Eaton

  • $496.26 (Each)
  • $496.26 (Each)
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
ED12
Manufacturer
Eaton
Manufacturer's Part Number
ED12
Description
2 CKT Pushbutton Contact Only
Eaton Crouse-Hinds Series Ed Pushbutton Contact, Universal, Two Circuit Universal, 2, MC Pushbuttons and Selector Switches
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Motor Control
UNSPSC
N/A
UPC/GTIN
782274682693 / 00782274682693
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$496.26 (Each)
Resources
Images
 
 
ED12 - Small Image
 
ED12 - Large Image
 
ED12 - Large Image
 
ED12 - Large Image
Attachments
 
 
ED12 - Specification Sheet
Tech Bulletins
 
 
ED12 - Tech Bulletin
Other Links
 
 
ED12 - Other
 
ED12 - Other
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
2 CKT PUSHBUTTON CONTACT ONLY
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series EDSX, EDS and EFS hazardous area pushbutton, pilot light and selector switch control stations are used in conjunction with magnetic starters or contactors for remote control of motors.eliminates the need for external seals, simplifying installation and reducing costs.Pilot lights are used to visually indicate that the desired function is being performed.EDSX, EDS and EFS control stations are factor
Product Type
SWTCH Motor Con Pushbut FS/FD Condulet
Long Description
Eaton Crouse-Hinds series ED pushbutton contact, Universal, Two circuit universal, 2, MC pushbuttons and selector switches
Special Features
Number of Buttons 2, Normal Position (2) Circuit Universal, Contact Configuration 2 No-2 Nc
extra long description
CRS-H ED12 SWTCH MOTOR CON PUSHBUT
Additional Information
dimensions
3.5000 IN X 1.5000 IN X 2.0000 IN
Manufacturer Information
Manufacturers Part Number
ED12
Brand
Eaton
Model
Pushbutton contact
GTIN
00782274682693
UPC
782274682693
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION MOTOR CONTROL
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ED12.
Jump To:

Similar Items

Similar items are close alternatives to ED12, though they may not be 100% alike.

Eaton Crouse-Hinds Series Ed Pushbutton Contact, Universal, Single Circuit Unive...
  • Our Part #: ED11
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ED11
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($313.92) ·
ED11 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$313.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat