ECP122408 - 12X24X8 Al Haz Loc Encl

Eaton

  • $9701.60 (Each)
  • $9,701.60 (Each)
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
ECP122408
Manufacturer
Eaton
Manufacturer's Part Number
ECP122408
Description
12X24X8 Al Haz Loc Encl
Eaton Crouse-Hinds Series Ecp Enclosure, Square Cover, 8-15/16" Depth, 12" X 24" X 8", Copper-Free Aluminum, Tap-In Mounting Feet
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3R Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121314 - Explosion proof enclosure
UPC/GTIN
662276322066 / 00662276322066
Weight per unit
164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,701.60 (Each)
Resources
Images
 
 
ECP122408 - Small Image
 
ECP122408 - Large Image
Attachments
 
 
ECP122408 - Specification Sheet
Brochures
 
 
ECP122408 - Brochure
Tech Bulletins
 
 
ECP122408 - Tech Bulletin
Other Links
 
 
ECP122408 - Other
 
ECP122408 - Other
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
Copper-Free Aluminum
Material, Color, and Finish
Color
Alumunim - natural
Dimensions and Weight
Size
12x24x08
Descriptions
Long Description
Eaton Crouse-Hinds series ECP enclosure, Square cover, 8-15/16" depth, 12" x 24" x 8", Copper-free aluminum, Tap-in mounting feet
Construction
Cast Aluminum
Product Type
Nema 7 Explosionproof Enclosure
Features
Featuring an optimized design and fast lead times for OEMs, Crouse-Hinds series ECP explosionproof enclosures are available in 40 standard sizes with optional conduit and device drilling and tapping. ECP enclosures are globally certified for use in worldwide applications. They are listed for Class I, Division 1 and Class II, Division 1 hazardous areas, and they also have IECEx and ATEX certifications.
Description
12X24X8 AL HAZ LOC ENCL
extra long description
CRS-H ECP122408 NEMA 7 EXPLOSIONPRO
Additional Information
dimensions
17.2500 IN X 11.6300 IN X 29.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECP122408
GTIN
00662276322066
UPC
662276322066
Taxonomies, Classifications, and Categories
Type
ENCLOSURE
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
164
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Tap in
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECP122408.
Jump To:

Cross Referenced

These items are similar to ECP122408 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XCE122408 Adalet n/a
XJF122408 Adalet n/a
AJBEW122408 Appleton Electric 00781381846462
ACSEW122408 Appleton Electric 00781381847421
EJB241208 Eaton Crouse-Hinds 00782274017730
ECP122408 Eaton Crouse-Hinds 00662276322066
EXB-12248 N34 Killark 00783936119113
NJBEW122408 O-Z Gedney 00783126985337
NCSEW122408 O-Z Gedney 00783126977752

* All prices subject to change.

Begin Live Chat