ECLK618 - 2X18 LT Flex Coupling

Eaton

  • $4241.14 (Each)
  • $4,241.14 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
ECLK618
Manufacturer
Eaton
Manufacturer's Part Number
ECLK618
Description
2X18 LT Flex Coupling
Eaton Crouse-Hinds Series Eclk Coupling, 18" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 2" Trade Size
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274744827 / 00782274744827
Weight per unit
22.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,241.14 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
ECLK618 - Small Image
 
ECLK618 - Large Image
 
ECLK618 - Large Image
 
ECLK618 - Large Image
Attachments
 
 
ECLK618 - Specification Sheet
Tech Bulletins
 
 
ECLK618 - Tech Bulletin
Other Links
 
 
ECLK618 - Other
 
ECLK618 - Other
Features
connection
Male Threaded X Female Union
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Length
18
Descriptions
Product Type
2 X 18 Div 1 Flex CPLG Male-Female
Description
2X18 LT FLEX COUPLING
extra long description
CRS-H ECLK618 2 X 18 DIV 1 FLEX CPL
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Long Description
Eaton Crouse-Hinds series ECLK coupling, 18" flexible length, Male connection one end, female connection one end, Forged brass, 2" trade size
Special Features
Liquidtight
Additional Information
dimensions
24.5000 IN X 4.2500 IN X 4.2500 IN
outside diameter
4-1/4
Manufacturer Information
Manufacturers Part Number
ECLK618
Brand
Eaton
GTIN
00782274744827
UPC
782274744827
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
COUPLING
Trade Size
Trade Size
2 in
Packaging
Weight per each
22.2
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ECLK618.
Jump To:

Cross Referenced

These items are similar to ECLK618 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EXLK-618 Appleton Electric 00781381329958
ECLK618 Eaton Crouse-Hinds 00782274744827
EKJUF-618 Killark 00783936106076
ECLK-200-18 O-Z Gedney 00783126119411
EXFCU-618 Thomas & Betts Conduit n/a

* All prices subject to change.