ECD16 - 1/2" Explosion Proof Drain

Eaton

  • $189.95 (Each)
  • $189.95 (Each)

  • $1,899.50 (Per 10)

Availability: In Stock Locally
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
ECD16
Manufacturer
Eaton
Manufacturer's Part Number
ECD16
Description
1/2" Explosion Proof Drain
Eaton Crouse-Hinds Series Ecd Universal Breather/Drain, Stainless Steel, Group B Rated, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274190464 / 00782274190464
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.95 (Each)
Standard Packaging
$1,899.50 (Per 10)
Resources
Images
 
 
ECD16 - Small Image
 
ECD16 - Large Image
Attachments
 
 
ECD16 - Specification Sheet
Tech Bulletins
 
 
ECD16 - Tech Bulletin
Other Links
 
 
ECD16 - Other
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
Stainless Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Unv Drain or Breather
Features
Crouse-Hinds series ECD breathers and drains are for use in hazardous location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. A breather is installed in the top of an enclosure or in the upper section of a conduit system. A standard drain is installed in the bottom of an enclosure or in the lower section of a conduit system. At least one breather should be used with each drain. ECDs are also available in universal and combination models. A universal E
Description
1/2" EXPLOSION PROOF DRAIN
extra long description
CRS-H ECD16 1/2 UNV DRAIN OR BREATH
Long Description
Eaton Crouse-Hinds series ECD universal breather/drain, Stainless steel, Group B rated, 1/2"
Special Features
Patented Labyrinth Design
Additional Information
dimensions
0.8800 IN X 1.0100 IN X 2.5700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
ECD16
GTIN
00782274190464
UPC
782274190464
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Universal breather/drain
Packaging
Weight per each
0.32
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ECD16.
Jump To:

Cross Referenced

These items are similar to ECD16 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XDB2 Adalet 00781063158739
DB50 Appleton Electric 00783126110021
ECDB50B Appleton Electric 00781381632247
ECDB50HP Appleton Electric 00781381838948
ECD11 Eaton Crouse-Hinds 00782274249902
ECD15 Eaton Crouse-Hinds 00782274250205
ECD16 Eaton Crouse-Hinds 00782274190464
KDB-1 Killark 00783936367002
DB-50 O-Z Gedney 00783126110029
DBB50SS O-Z Gedney 00783126046489
ECD15TB Thomas & Betts 00786210737621

* All prices subject to change.

Begin Live Chat