E1016SC36 - Red Nema 3R RCPT CVR

Eaton

  • $96.31 (Each)
  • $96.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E1016SC36
Manufacturer
Eaton
Manufacturer's Part Number
E1016SC-36
Description
Red Nema 3R RCPT CVR
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Red, Thermoplastic
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275239174 / 00662275239174
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.31 (Each)
Resources
Images
 
 
E1016SC36 - Small Image
 
E1016SC36 - Large Image
 
E1016SC36 - Large Image
 
E1016SC36 - Large Image
Attachments
 
 
E1016SC36 - Specification Sheet
Brochures
 
 
E1016SC36 - Brochure
Other Links
 
 
E1016SC36 - Other
 
E1016SC36 - Other
 
E1016SC36 - Other
 
E1016SC36 - Other
Features
Poles
1
Dimensions and Weight
Depth
1.88
Width
2.25
Height
2.56
Descriptions
Description
RED NEMA 3R RCPT CVR
Product Type
E1016 Snap Back Cover Nema 3R RD
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
extra long description
CRS-H E1016SC-36 E1016 SNAP BACK CO
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 receptacle cover, Red, Thermoplastic
Special Features
Maximum Panel Thickness 3/16 In
Additional Information
dimensions
2.2500 IN X 1.8800 IN X 2.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016SC-36
GTIN
00662275239174
UPC
662275239174
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECEPTACLE COVER
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of E1016SC36.
Jump To:

Cross Referenced

These items are similar to E1016SC36 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E1016SC-36 Eaton Wiring Devices 00662275239174
E1016SC-38 Eaton Wiring Devices 00662275239198
HBLSCW Hubbell Wiring Device-Kellems 00783585002637
16S21-R Leviton n/a
CLL3R-C Marinco n/a

* All prices subject to change.