E1016SC34 - Blue Nema 3R RCPT CVR

Eaton

  • $96.31 (Each)
  • $96.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
E1016SC34
Manufacturer
Eaton
Manufacturer's Part Number
E1016SC-34
Description
Blue Nema 3R RCPT CVR
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Receptacle Cover, Blue, Thermoplastic
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275239150 / 00662275239150
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.31 (Each)
Resources
Images
 
 
E1016SC34 - Small Image
 
E1016SC34 - Large Image
 
E1016SC34 - Large Image
 
E1016SC34 - Large Image
Attachments
 
 
E1016SC34 - Specification Sheet
Brochures
 
 
E1016SC34 - Brochure
Other Links
 
 
E1016SC34 - Other
 
E1016SC34 - Other
 
E1016SC34 - Other
 
E1016SC34 - Other
Features
Poles
1
Dimensions and Weight
Depth
1.88
Width
2.25
Height
2.56
Descriptions
Product Type
E1016 Snap Back Cover Nema 3R BL
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Description
BLUE NEMA 3R RCPT CVR
extra long description
CRS-H E1016SC-34 E1016 SNAP BACK CO
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 receptacle cover, Blue, Thermoplastic
Special Features
Maximum Panel Thickness 3/16 In
Additional Information
dimensions
2.2500 IN X 1.8800 IN X 2.5600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016SC-34
GTIN
00662275239150
UPC
662275239150
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
RECEPTACLE COVER
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 105 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of E1016SC34.
Jump To:

Cross Referenced

These items are similar to E1016SC34 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E1016SC-34 Eaton Wiring Devices 00662275239150
HBLSCBL Hubbell Wiring Device-Kellems 00783585002644
16S21-B Leviton n/a
CLL3R-D Marinco n/a

* All prices subject to change.