E10161636S - 1-1/8" WHT Female RCPT

Eaton

  • $97.70 (Each)
  • $97.70 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
E10161636S
Manufacturer
Eaton
Manufacturer's Part Number
E1016-1636S
Description
1-1/8" WHT Female RCPT
Eaton Crouse-Hinds Series Cam-Lok J Series E1016 Insulated Receptacle, Up to 400A Continuous, #6 Awg-250 Kcmil, White, Female, Thermoplastic Elastomer (Tpe), 1-1/8", Threaded Stud, 600 Vac/DC
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275128683 / 00662275128683
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.70 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
E10161636S - Small Image
 
E10161636S - Large Image
 
E10161636S - Large Image
Attachments
 
 
E10161636S - Specification Sheet
Brochures
 
 
E10161636S - Brochure
Other Links
 
 
E10161636S - Other
 
E10161636S - Other
 
E10161636S - Other
Features
amperage rating
400
Wire Size
6 AWG TO 250 MCM
Voltage Rating
600 VAC/VDC
insulation
TPE
Poles
1
connection
1-1/8 In Threaded Stud
Dimensions and Weight
Height
2.25
Width
2.25
Descriptions
extra long description
CRS-H E1016-1636S E1016 F R THRD ST
Product Type
E1016 F R THRD Stud 1 1/8IN WH
Description
1-1/8" WHT FEMALE RCPT
Features
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Long Description
Eaton Crouse-Hinds series Cam-Lok J Series E1016 insulated receptacle, Up to 400A continuous, #6 AWG-250 kcmil, White, Female, Thermoplastic elastomer (TPE), 1-1/8", Threaded stud, 600 Vac/dc
Special Features
NEMA 3R Enclosure
Additional Information
dimensions
3.6900 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
E1016-1636S
GTIN
00662275128683
UPC
662275128683
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Insulated receptacle
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Threaded Panel
environmental conditions
-40 To 105 Deg C
standard
UL 498, CSA C22.83
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.