DSD933S697 - Sealed Switch

Crouse-Hinds

  • $515.21 (Each)
  • $515.21 (Each)
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
DSD933S697
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
DSD933 S697
Description
Sealed Switch
Sealed Switch, Eds/Efs Series Control Stations Application, Eds/Edsc Back Boxes; For Use With Edscm Modular Control Device Bodies , Made In Usa, Copper-Free Aluminum;Feraloy(R) Iron Alloy Material, Accurately Ground Flange For Flametight Joint When Mated With Ground Flange On Back Box Special Features
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Accessories Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
-
UPC/EAN/GTIN
78227430272
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$515.21 (Each)
Resources
Images
 
 
DSD933S697 - Small Image
 
DSD933S697 - Large Image
Specifications Sheets
 
 
DSD933S697 - Specification Sheet
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
Feraloy Iron Alloy;Copper-Free Aluminum
Descriptions
Product Type
Sealed Switch
Short Description
Sealed Switch, Feraloy Iron Alloy;Copper-Free Aluminum
Special Features
Accurately Ground Flange for Flametight Joint When Mated with Ground Flange on Back Box
Long Description
Sealed Switch, EDS/EFS Series Control Stations Application, EDS/EDSC Back Boxes; For Use With EDSCM Modular Control Device Bodies , Made in USA, Copper-Free Aluminum;Feraloy(R) Iron Alloy Material, Accurately Ground Flange for Flametight Joint When Mated with Ground Flange on Back Box Special Features
Features
DSD Explosion proof Cover and Device Sub-assemblies are for use with EDSCM modular control device bodies and EDS/EDSC back boxes.
Description
SEALED SWITCH
Additional Information
for use with
EDSCM Modular Control Device Bodies;EDS/EDSC Back Boxes
Made in USA
yes
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
DSD933 S697
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
EDS/EFS Series Control Stations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat