DSD925 - 2CKT 3POS Sel-SW

Eaton

  • $455.43 (Each)
  • $455.43 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DSD925
Manufacturer
Eaton
Manufacturer's Part Number
DSD925
Description
2CKT 3POS Sel-SW
Control Station Cover, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Material, 4NO-2NC Contact Configuration, Maintained Switch Action, 2 Circuits, 3 Positions, 3.65 LB
Slang Terms

Categories
Control & Pendant Stations - Control Station Cover Assembli
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274776408 / 00782274776408
Weight per unit
3.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$455.43 (Each)
Resources
Images
 
 
DSD925 - Small Image
 
DSD925 - Large Image
 
DSD925 - Large Image
 
DSD925 - Large Image
 
DSD925 - Large Image
Attachments
 
 
DSD925 - Specification Sheet
Tech Bulletins
 
 
DSD925 - Tech Bulletin
Other Links
 
 
DSD925 - Other
 
DSD925 - Other
 
DSD925 - Other
Features
Material
Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy
amperage rating
10
Voltage Rating
600 VAC
Descriptions
Product Type
Control Station Cover
Description
2CKT 3POS SEL-SW
Special Features
Explosionproof;Dust Ignitionproof;Rain Tight
Long Description
Control Station Cover, Electrogalvanized Aluminum Acrylic Painted Feraloy Iron Alloy Material, 4NO-2NC Contact Configuration, Maintained Switch Action, 2 Circuits, 3 Positions, 3.65 lb
Short Description
Control Station Cover Eds/Efs Series Back Box, Electrogalvanized and Aluminum Acrylic Painted Feraloy Iron Alloy;Natural Copper Free Aluminum (Canada), 4NO-2NC Contact Configuration
Features
New DSDX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.Crouse-Hinds series DSD and DSDX explosionproof cover and device sub-assemblies are for use with our EDS/EDSC back boxes and EDSCM modular multi-gang device bodies. DSD/DSDX covers are available with a wide variety of devices and configurations, including manual motor starters, front operated pushbuttons, general use snap switches, side operated pushbuttons, selector switches and pilot lights. Certified for use in Cl
extra long description
CRS-H DSD925 DSD COVER DEVICE SUB A
Additional Information
Contact Configuration
4NO-2NC
Enclosure Type
CLASS I DIV 1 and 2 GROUP B C D;CLASS II DIV 1 GROUP E F G;CLASS II DIV 2 GROUP F G;CLASS III;NEMA 3/7B/7C/7D/9E/9F/9G
Switch Action
Maintained
Number of Circuits
2
Number of Positions
3
Standards Met
UL 698;UL 894;CSA C22.2
for use with
Eds/Efs Series Back Box
dimensions
5.0000 IN X 4.5000 IN X 3.5000 IN
action
Maintained
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DSD925
GTIN
00782274776408
UPC
782274776408
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Type
Selector switch cover and device sub-assembly
Packaging
Weight
3.65 lb
Weight per each
3.65
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III, NEMA 3/7B/7C/7D/9E/9F/9G
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of DSD925.
Jump To:

Cross Referenced

These items are similar to DSD925 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EFKB-102 Appleton Electric 00781381634496
EDKB102 Appleton Electric 00781381673907
OZG# SCACS1M3XR Appleton Electric n/a
DSD925 Eaton Crouse-Hinds 00782274776408
FXCS0S3C4 Killark 00783936200729
FXCS0S3C5 Killark 00783936200736
NEDKB102 O-Z Gedney 00783126047134
SCACS1M3XR O-Z Gedney n/a

* All prices subject to change.