DS415 - Cover

Eaton

  • $257.97 (Each)
  • $257.97 (Each)

  • $515.94 (Per 2)
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
DS415
Manufacturer
Eaton
Manufacturer's Part Number
DS415
Description
Cover
Cover, Rectangular, 2.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274775593 / 00782274775593
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$257.97 (Each)
Standard Packaging
$515.94 (Per 2)
Resources
Attachments
 
 
DS415 - Specification Sheet
Images
 
 
DS415 - Small Image
 
DS415 - Large Image
 
DS415 - Large Image
 
DS415 - Large Image
 
DS415 - Large Image
Other Links
 
 
DS415 - Other
 
DS415 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Color
Natural
Descriptions
Description
COVER
Product Type
Cover
Long Description
Cover, Rectangular, 2.3 lb/EA
Short Description
Cover, Rectangular, Steel
Features
New EDSX series available with NEMA 4X protection for Class I, Division 2 hazardous areas.EDS/EDSX and EFD snap switches are used with magnetic starters or contactors for control of motors. Snap switch control stations are factory sealed to prevent arcing of the enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Factory sealing eliminates the need for external seals, simplifying installation and reducing material and labor costs.
Special Features
DS FS Fire Alarm System
extra long description
CRS-H DS415 DS FS FIRE ALARM SYSTEM
Additional Information
for use with
Manual Motor Starter
package quantity
2 PK;1 CT
Made in USA
yes
dimensions
5.0900 IN X 3.5000 IN X 2.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DS415
GTIN
00782274775593
UPC
782274775593
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Snap switch cover
Packaging
Weight
2.3 lb/EA
Weight per each
2.3
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat