DS32 - SW CVR

Eaton

  • $12.45 (Each)
  • $12.45 (Each)

  • $311.25 (Per 25)
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
DS32
Manufacturer
Eaton
Manufacturer's Part Number
DS32
Description
SW CVR
Eaton Crouse-Hinds Series DS Snap or Toggle Switch Cover, Sheet Steel, Surface Mount, Single-Gang, For Square Handle General Use Snap or Toggle Switches - Unguarded
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274225302 / 00782274225302
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.45 (Each)
Standard Packaging
$311.25 (Per 25)
Resources
Attachments
 
 
DS32 - Specification Sheet
Images
 
 
DS32 - Small Image
 
DS32 - Large Image
 
DS32 - Large Image
 
DS32 - Large Image
Other Links
 
 
DS32 - Other
 
DS32 - Other
Tech Bulletins
 
 
DS32 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Sheet Steel
Descriptions
Description
SW CVR
Product Type
SGL GNG SHT STL Surf MT CVR For SQ HNDL
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H DS32 SGL GNG SHT STL SURF MT
Long Description
Eaton Crouse-Hinds series DS snap or toggle switch cover, Sheet steel, Surface mount, Single-gang, For square handle general use snap or toggle switches - unguarded
Special Features
1-7/16 In Hole Diameter, Single Gang
Additional Information
dimensions
4.2800 IN X 0.2200 IN X 2.7500 IN
Manufacturer Information
Manufacturers Part Number
DS32
Brand
Eaton
GTIN
00782274225302
UPC
782274225302
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Snap or toggle switch cover
Packaging
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DS32.
Jump To:

Similar Items

Similar items are close alternatives to DS32, though they may not be 100% alike.

1-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Number Of Outlet: ...
  • Our Part #: FSK1TS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSK-1TS
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($241.50) · 50 ($483.00) ·
FSK1TS - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.66

Each

QTY:
Each
Add
SGL GNG SHT AL SURF MT CVR FOR SQ HANDLE
  • MFR Part #: DS32 SA
  • GTIN: 00782274100210
  • Manufacturer: Eaton
Cross Referenced

These items are similar to DS32 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1TS Appleton Electric 00781381350655
DS32 Eaton Crouse-Hinds 00782274225302
DS32-SA Eaton Crouse-Hinds 00782274100210
DS7000SF Eaton Crouse-Hinds 00662276160538
SWCS1 Eaton Crouse-Hinds 00662277026673
1FT Killark 00783936191508
FS-1-SCS O-Z Gedney 00783126212006
A1 Raco n/a
DS32TB Thomas & Betts 00786210971094
CTS Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat