DS23GFI - Box Cover

Eaton

  • $14.94 (Each)
  • $14.94 (Each)

  • $149.40 (Per 10)
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
DS23GFI
Manufacturer
Eaton
Manufacturer's Part Number
DS23 GFI
Description
Box Cover
Eaton Crouse-Hinds Series DS GFI Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For GFI Receptacles
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274024356 / 00782274024356
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.94 (Each)
Standard Packaging
$149.40 (Per 10)
Resources
Tech Bulletins
 
 
DS23GFI - Tech Bulletin
Attachments
 
 
DS23GFI - Specification Sheet
Images
 
 
DS23GFI - Small Image
 
DS23GFI - Large Image
 
DS23GFI - Large Image
 
DS23GFI - Large Image
Other Links
 
 
DS23GFI - Other
 
DS23GFI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Sheet Steel
Descriptions
Description
BOX COVER
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Product Type
SGL GNG SHT Steel Surf MT GFI RCPT
extra long description
CRS-H DS23 GFI SGL GNG SHT STEEL SU
Long Description
Eaton Crouse-Hinds series DS GFI receptacle cover, Sheet steel, Surface mount, Single-gang, For GFI receptacles
Special Features
16 Thread Pitch
Additional Information
dimensions
2.7500 IN X 0.1900 IN X 4.2800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DS23 GFI
GTIN
00782274024356
UPC
782274024356
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
GFI receptacle cover
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat